Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,851)
Mechanical Power Transmission
(50,182)
Fluid Transmission & Flow Technology
(53,614)
Tools & Metrology
(20,088)
Protection, Safety & Hygiene
(17,167)
Equipment
(8,337)
Fasteners, Adhesives & Tapes
(4,729)
Maintenance & Repairs
(1,913)
Welding
(824)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
MOTION LIGHT SHOE - BLACK ESD SIZE 41
MOTION LIGHT SHOE - BLACK ESD SIZE 41
Shoe Motion Light Low S2
References
uvex:
6983841
rubix:
45011494
ean:
4031101469430
Technical specifications
EU shoe size
41
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : MOTION LIGHT SHOE - BLACK ESD SIZE 41
Low shoe wide sporty fit. Nubuck leather top, breathable textile lining, anti-turn heel portion for better stability and protective against ankle sprains.
Technical specifications
Attributes
EU shoe size
41
Collar height
Low
Colour
Black
Main material
Leather
Material
Nubuck leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.74
excl. VAT
/
Each
£
98.09
incl. VAT
Sold out
Create PDF from product