SIEMENS 1.5KW 3PH 415V 420 6SE6420-2UD21-5AA1


Siemens Inverter Drive

References
siemens:6SE6420-2UD21-5AA1
rubix:161A1599
ean:4019169452878
Technical specifications
Voltage380-480 V
Max. output frequency550 Hz
Number of phases input3
See all Specifications

Product details : SIEMENS 1.5KW 3PH 415V 420 6SE6420-2UD21-5AA1


Siemens Micromaster 420 (MM420) Series AC Frequency Inverter for 1.5kW (2.0HP) 400V 3 Ph motor in VxF control to 4A. Simple set-up and ready to run from its default settings.

Strengths

Micro processor controlled, using IGBT technology Simple to commission & set up
Works straight from the box, using factory set defaults. To change these defaults an optional operator panel is required
Selectable switching frequency to enable quiet motor operation
Modular design
Programmable & scalable analogue input 0 to 10V
Fully programmable relay output
Integral class A EMC filter for single phase type
External options for PC communications, operator panels or Profibus communications module
Optional operational panels for greater control, parameter setting/changing
Flux current control (FCC) for good dynamic response & motor control
Fast current limitation (FCL) for operation with trip-free mechanism
Built in d.c. injection brake
Acceleration/deceleration times with programmable smoothing
Closed-loop control using PI
Comprehensive range of protection functions e.g. over temperature, short circuit
The instructions and software utilities are supplied on a CD compatible with Windows NT and 2000 only

Applications

Can be used for advanced motor control applications via its comprehensive parameter lists

Technical specifications


Attributes
Voltage380-480 V
Max. output frequency550 Hz
Number of phases input3
Number of phases output3
Degree of protection (IP)IP20
Max frequency63 Hz
Min frequency47 Hz
Show UNSPSC/ECL@SS
£ 1,600.33 excl. VAT
/ Each
£ 1,920.40 incl. VAT
  • Delivery within 10-15 business days