Ball bearing unit
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 97 mm |
Shaft Height | 33.3 mm |
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 97 mm |
Shaft Height | 33.3 mm |
Material | Steel |
Height | 20 mm |
Outer diameter | 127 mm |
Width | 34.3 mm |
In stock: Next day delivery