Housing units / Bearing housings
Bearings housings and Self-Aligning Bearings are key components in the operation of many industrial machines.
Bearings enable machines to withstand high loads, while self-aligners support high loads and compensate for misalignment. They can tolerate high stresses, such as vibrations or very high speeds. There are different types of parts to choose from, depending on your needs and intended use. Look at our complete range of Bearings and aligners.
Why use these Bearings?
Self-aligning Bearings are suitable for a wide range of applications. They are not susceptible to corrosion and are suitable for the dustiest and toughest environments. They are easy to fit and available in a wide range of bores.
The different types of Bearings
Bearings Housings
A Bearings is a mechanical component that enables a part to rotate around an axis. It is a guiding support that withstands heavy loads. It reduces friction when parts move. They are used on mechanical shafts such as rotary transmission shafts.
Self-aligning Bearings
Self-aligning Bearings are designed to compensate for machine misalignment. They are particularly useful in situations where assembly tolerances are tight, or where misalignment may occur. Self-aligning Bearings comprise a ball insert Bearings and a housing.
They can be used on :
Motors, industrial fans, gears, transmission shaft, mining equipment, drilling machines and agricultural machinery.
Please note that self-aligners are only suitable for Bearings with a spherical outside diameter. In general, they are not compatible with Bearings with a cylindrical outer ring.
Bearings Housings
The Bearings Housing is a component that can accommodate a variety of standard Bearings. They come in a variety of forms (Plummer Block, surface-mounted, clamping Bearings, etc.). They can be in one or two parts and are widely used in the industrial sector.
What are the differences between Self-aligning Bearings and Bearings Housings?
It's important to distinguish between the two types of components. There are several differences between self-aligning Bearings and Bearings units:
The self-aligning Bearings is a pair composed of a Bearings and an insert Bearings.
An insert Bearings does not compensate for major misalignments.
Self-aligning Bearings are easy to install and maintain. Bearings inserts, on the other hand, are easy to maintain, but need to be aligned very precisely during installation. There must be no play during installation.
Self-aligning Bearings can support moderate axial loads and high radial loads. Bearings resistance varies according to the type of Bearings selected.
Types of Bearings
Ball Bearings: Designed to reduce friction, they are ideal for high-speed, low-load applications. These Bearings may or may not be grooved.
Roller Bearings: These feature cylindrical rollers and can support high radial loads. They are particularly suited to heavy industrial equipment.
Needle roller Bearings: Needle Roller Bearings are designed to support high radial loads while occupying less space. They feature long, thin rollers. They are used where space is limited.
Self-aligning Bearings: This type of Bearings has a self-aligning function to compensate for shaft misalignments in relation to their housing.
Plummer block Bearings: These include a Plummer Block Housing that facilitates installation on flat surfaces. These parts are commonly used for conveyors and agricultural machinery.
How to choose a Self-aligning Bearings?
It's very important to observe the characteristics of the parts before buying.
The material: Bearings are made from steel, cast iron or composite materials. All these materials are strong and offer high mechanical resistance.
Tolerated load: You must always assess the radial and axial loads that the parts must support, as well as the anticipated rotation speeds. Choose systems that meet these requirements and are robust enough to deliver optimum performance.
Operating conditions: Take into account the environmental conditions of the installation site, such as temperature, humidity and the possible presence of contaminants. Choose Bearings made from materials and coatings designed to withstand these conditions.
Precise dimensions: Observe the inside diameter (bore), shaft height, mounting centre distance and thickness of the parts to make the right choice. Dimensions must match the shafts of your machines. Our products come in a wide range of widths and compactness�s, so it's important to observe their characteristics to make the right choice.
Tolerance: Make sure the components you select are compatible with the mounting tolerances of your machines. Self-aligning Bearings are particularly useful when mounting tolerances are tight, or when misalignments are likely to occur.
Top Brands:
SKF, FAG, INA, PTN, NSK & Mecaline. Many manufacturers offer high-quality mechanical components. Always choose a reputable brand that complies with the various safety standards in force, for safe, long-lasting parts.
Bearings and self-aligning Bearings applications
These components are used in numerous applications in the agricultural, industrial, logistics, construction and transportation sectors. They can be used in :
Conveyors, presses, cutting and machining centres, agricultural machinery (tractors, combines, ploughs, etc.), construction machinery (bulldozers, cranes, drills, etc.), forklift trucks and handling systems, mining equipment, drilling equipment.
The right choice of Bearings and self-aligning devices optimizes the life and performance of the machines they equip.
Rubix Bearings and Aligners
Are you looking for high-quality, long-lasting components? Rubix experts are at your disposal to advise and help you select the right parts for your needs.
We offer you quality components, designed to guarantee the performance of your equipment. Discover all our mechanical components from SKF, INA, FAG, PTN, NSK and other brands.
Discover also our seals (triple-lip seals, clamp seals...), sleeves, fasteners and tooling (thrust Bearings, chains, spherical plain Bearings, bushes...).
8,474 Product(s) with 12,511 variant(s):
RHP BEARING UNIT SF50
- rhp:SF50
- rubix:1274553
- manufacturer :SF50 R
- ean:00747023029303
- In stock: Next day delivery
- Inner diameter:50 mm
- Width:60.53 mm
- Fixation centre-to-centre distance:111 mm
Insert bearing with eccentric clamping ring RHP 1020-20G, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
- rhp:1020-20G
- rubix:158A2604
- manufacturer :1020-20G R
- ean:00747023038626
- In stock: Next day delivery
- Inner diameter:20 mm
- Outer diameter:47 mm
- Material:chrome steel
RHP BEARING UNIT SFT30
- rhp:SFT30
- rubix:1274564
- manufacturer :SFT30 R
- ean:00747023027521
- In stock: Next day delivery
- Inner diameter:30 mm
- Width:42.21 mm
- Fixation centre-to-centre distance:116.5 mm
Insert bearing with set screw RHP 1025-25G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
- rhp:1025-25G
- rubix:158A2611
- manufacturer :1025-25G R
- ean:00747023038763
- In stock: Next day delivery
- Inner diameter:25 mm
- Outer diameter:52 mm
- Width:34.1 mm
RHP HOUSED BEARING UNIT PSFT25CR
- rhp:PSFT25CR
- rubix:158A0896
- manufacturer :PSFT25CR R
- ean:00747023024940
- In stock: Next day delivery
- Inner diameter:25 mm
- Width:36.7 mm
- Fixation centre-to-centre distance:99 mm
Insert bearing with set screw RHP 1030-30G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
- rhp:1030-30G
- rubix:1274490
- manufacturer :1030-30G R
- ean:00747023039111
- In stock: Next day delivery
- Inner diameter:30 mm
- Outer diameter:62 mm
- Width:38.1 mm
RHP HOUSED BEARING UNIT MSF50
- rhp:MSF50
- rubix:1274531
- manufacturer :MSF50 R
- ean:00747023013616
- In stock: Next day delivery
- Inner diameter:50 mm
- Width:43.7 mm
- Fixation centre-to-centre distance:130 mm
BEARING HOUSING - SNL513-611
- skf:SNL 513-611
- rubix:1275153
- ean:7316571068466
- In stock: Next day delivery
- Inner diameter:60 mm
- Fixation centre-to-centre distance:230 mm
- Shaft Height:80 mm
SKF BEARING HOUSING SNL517
- skf:SNL 517
- rubix:1275156
- manufacturer :93348
- ean:7316570462524
- In stock: Next day delivery
- Inner diameter:85 mm
- Fixation centre-to-centre distance:260 mm
- Shaft Height:95 mm
RHP PILLOW BLOCK HOUSED BEARING UNIT NP30
- rhp:NP30
- rubix:1274535
- manufacturer :NP30 R
- ean:00747023019038
- In stock: Next day delivery
- Inner diameter:30 mm
- Fixation centre-to-centre distance:129.5 mm
- Shaft Height:42.9 mm
SKF BEARING HOUSING SNL516-613
- skf:SNL 516-613
- rubix:1275155
- manufacturer :93346
- ean:7316570042306
- In stock: Next day delivery
- Inner diameter:70 mm
- Fixation centre-to-centre distance:260 mm
- Shaft Height:95 mm
RHP HOUSED BEARING UNIT SL25
- rhp:SL25
- rubix:1274574
- manufacturer :SL25 R
- ean:00747023032358
- In stock: Next day delivery
- Inner diameter:25 mm
- Fixation centre-to-centre distance:110.2 mm
- Shaft Height:33.32 mm
SKF BEARING HOUSING SNL511-609
- skf:SNL 511-609
- rubix:1275151
- ean:7316571097411
- In stock: Next day delivery
- Inner diameter:67 mm
- Fixation centre-to-centre distance:210 mm
- Shaft Height:70 mm
RHP HOUSED BEARING UNIT ST60
- rhp:ST60
- rubix:158A0886
- manufacturer :ST60 R
- ean:00747023034376
- In stock: Next day delivery
- Inner diameter:60 mm
- Width:63.5 mm
- Material:cast iron
Insert bearing with set screw RHP 1225-25G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
- rhp:1225-25G
- rubix:158A2905
- manufacturer :1225-25G R
- ean:00747023042913
- In stock: Next day delivery
- Inner diameter:25 mm
- Outer diameter:52 mm
- Width:15 mm
RHP HOUSED BEARING UNIT MP50
- rhp:MP50
- rubix:1274520
- manufacturer :MP50 R
- ean:00747023011049
- In stock: Next day delivery
- Inner diameter:50 mm
- Fixation centre-to-centre distance:172.5 mm
- Shaft Height:63.5 mm
Insert bearing with set screw RHP 1040-40G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
- rhp:1040-40G
- rubix:1274499
- manufacturer :1040-40G R
- ean:00747023039678
- In stock: Next day delivery
- Inner diameter:40 mm
- Outer diameter:80 mm
- Width:18 mm
SKF BEARING HOUSING SNL518-615
- skf:SNL 518-615
- rubix:1275157
- manufacturer :93350
- ean:7316570332698
- In stock: Next day delivery
- Inner diameter:62 mm
- Fixation centre-to-centre distance:290 mm
- Shaft Height:100 mm
COOPER P03 BEARING PEDESTAL
- cooper:COP.P03
- rubix:101A5911
- In stock: Next day delivery
- Inner diameter:60 mm
- Type:bearing pedestal
COOPER P04 BEARING PEDESTAL
- cooper:P04
- rubix:101A5910
- In stock: Next day delivery
- Inner diameter:85 mm
- Type:pillow block
Insert bearing with set screw PTN UC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
- ptn:UC206
- rubix:246A7905
- ean:3660338467875
- In stock: Next day delivery
- Inner diameter:30 mm
- Outer diameter:62 mm
- Width:19 mm
Insert bearing with set screw RHP J1025-25GCR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
- rhp:J1025-25GCR
- rubix:152A7806
- manufacturer :J1025-25GCR R
- ean:00747023002535
- In stock: Next day delivery
- Inner diameter:25 mm
- Outer diameter:52 mm
- Width:34.1 mm
SKF BEARING HOUSING - SNL515-612
- skf:SNL 515-612
- rubix:1275154
- ean:7316570442380
- In stock: Next day delivery
- Inner diameter:87 mm
- Fixation centre-to-centre distance:230 mm
- Shaft Height:80 mm
PTN FLANGE HOUSED UNIT UCFL206
- Superseded Ref:857391
- ptn:UCFL206
- rubix:246A7808
- manufacturer :893613
- ean:3660338460715
- In stock: Next day delivery
- Inner diameter:30 mm
- Width:148 mm
- Fixation centre-to-centre distance:117 mm



















