FESTO VALVE MFH-5-1/8 9982


Solenoid valve MFH-5

References
festo:MFH-5-1/8
rubix:4189425
manufacturer :9982
ean:4052568002060
MFH-5-1/8 Solenoid valve
Technical specifications
Type5/2 monostable
See all Specifications

Product details : FESTO VALVE MFH-5-1/8 9982


Solenoid valve MFH-5-1/8 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=pneumatic, Width=26 mm, Standard nominal flow rate=500 l/min, Operating pressure=1,8 - 8 bar

Technical specifications


Attributes
Type5/2 monostable
Volume flow rate500 l/min
Show UNSPSC/ECL@SS
£ 165.86 excl. VAT
/ Each
£ 199.03 incl. VAT
  • In stock: Next day delivery