Solid Carbide Shoulder/Slot Milling Cutter
Diameter | 20 mm |
---|---|
Tail diameter | 20 mm |
Number of teeth | 4 |
Diameter | 20 mm |
---|---|
Tail diameter | 20 mm |
Number of teeth | 4 |
Total length | 40.8 mm |
Machining material | Carbide |
Length of cut | 21.3 mm |
Body material | Carbide |
Delivery within 10-15 business days