Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof maintenance tools
Explosion-proof putty knife
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 40MM 846188
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 40MM 846188
Spark resistant rigid blade spatula
References
roebuck:
846188
rubix:
209A7446
ean:
3660338084188
Technical specifications
Length
210
mm
Width
40
mm
Weight
130
g
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 40MM 846188
Spark resistant rigid blade spatula Copper Beryllium 2. German made.
Technical specifications
Attributes
Length
210
mm
Width
40
mm
Weight
130
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.06
excl. VAT
/
Each
£
74.47
incl. VAT
In stock: Next day delivery
Select variants (7)