Special tools
Catering to professionals across industries, Rubix provides specialist explosion prevention tools, job-specific tools for electricians, plumbers, gardeners, as well as masonry and joinery equipment.
Explosion-proof tools
Job-specific tools
Automotive tooling
Filter Options
Categories
job-specific tools (2252)
explosion-proof tools (517)
automotive tooling (450)
Brand
3m
(2)
abb
(1)
armorgard
(7)
atlas copco
(7)
bahco
(356)
bailey products
(3)
bulldog tools
(3)
2,047 Product(s) with 3,219 variant(s):
DRAPER 30310 KNEELING KNEELER KNEE PAD MAT 405 X 180 X 25 MM
- draper:30310
- rubix:792586
- In stock: Next day delivery
- Type:draper 30310 kneeling kneeler knee pad mat 405 x 180 x 25 mm
£ 7.27 excl. VAT
/ Each
DRAPER 14307 CARBON STEEL LAWN EDGER (ASH)
- draper:14307
- rubix:381A8059
- manufacturer :14307
- ean:5010559143078
- Delivery usually within ( 7 ) days
- Type:draper 14307 carbon steel lawn edger (ash)
£ 15.74 excl. VAT
/ Each
SPARTEX 845253 JOINT IRON PLASTIC ANGLE
- spartex:845253
- rubix:216A6138
- ean:3660338807602
- Usually arrives within 14 working days
£ 1.60 excl. VAT
/ Each
MAUN 5716-240 BOOTLACE FERRULE CRIMPING PLIER 0.5 MM TO 16 MM
- maun industries:5716-240
- rubix:1274358
- ean:5018695002037
- Usually arrives within 14 working days
- Min. crimping capacity:0.5 mm²
- Max. crimping capacity:10 mm²
£ 36.16 excl. VAT
/ Each
GEDORE VDE8250-180 COMB PLIERS
- gedore:VDE 8250-180
- rubix:80065975
- manufacturer :6720090
- ean:4010886672006
- Delivery usually within ( 8 ) days
- Length:180 mm
- Opening capacity:38.5 mm
£ 33.80 excl. VAT
/ Each
"ROEBUCK 01490 1/2"" DRIVE SOCKET 24MM"
- roebuck:3974874
- rubix:2016475
- ean:3660338395222
- Usually arrives within 14 working days
- Square drive adapter:1/2 ''
- Diameter:24 mm
- Length:50 mm
£ 27.53 excl. VAT
/ Each
BAHCO BE-8920S SCREWDRIVER ERGO IEC TX 20X125
- bahco:BE-8920S
- rubix:80292424
- ean:7314151839093
- Delivery usually within ( 14 ) days
- Imprint:torx profile
- Blade length:125 mm
- Imprint size:t20
£ 8.96 excl. VAT
/ Each
FACOM SOCKET R.8AVSE
- facom:R.8AVSE
- rubix:1240538
- ean:3148510517292
- Delivery usually within ( 14 ) days
- Square drive adapter:1/4 ''
- Diameter:22 mm
- Length:22 mm
£ 13.53 excl. VAT
/ Each
EXPERT E050407 7IN 180MM 1000V INSULATED DIAGONAL CUTTER
- expert:E050407
- rubix:80988194
- ean:3258950504070
- Delivery usually within ( 14 ) days
- Nose shape:diagonal
- Length:180 mm
£ 25.67 excl. VAT
/ Each
FACOM 22MM NO/SP PLIERS 192.16SR
- facom:192.16SR
- rubix:155A8300
- ean:3148518709460
- Delivery usually within ( 14 ) days
- Material:anti-magnetic copper beryllium alloy
£ 177.31 excl. VAT
/ Each
FACOM 915MM POWER LEVER D.3-30
- facom:D.3-30
- rubix:1238080
- ean:3148510179759
- Delivery usually within ( 14 ) days
- Length:915 mm
- Material:steel
£ 74.53 excl. VAT
/ Each
FACOM 194A.17VE 1000V WIRE STRIPPERS
- facom:194A.17VE
- rubix:217A4459
- ean:3662424099649
- Delivery usually within ( 14 ) days
- Wire diameter:6 mm
- Weight:185 g
- Length:170 mm
£ 40.97 excl. VAT
/ Each
ROEBUCK NON SPARKING WEDGE DIMENSIONS 180X32X13MM 846162
- roebuck:846162
- rubix:209A7461
- ean:3660338083853
- Usually arrives within 14 working days
- Weight:370 g
- Material:aluminium bronze
£ 26.39 excl. VAT
/ Each
ROTHENBERGER ONE-HANDED PIPE WRENCH ALUDUR 250MM 70159
- rothenberger:70159
- rubix:2574223
- ean:4004625701591
- Usually arrives within 14 working days
£ 98.35 excl. VAT
/ Each
WERA 020133 162ISS VDE SLIM/SLIM SCREWDRIVER PH2/100 K'FORM+
- wera:05020133001
- rubix:264A1060
- ean:4013288179425
- Delivery usually within ( 5 ) days
- Imprint:phillips
- Blade length:100 mm
- Imprint size:ph2
£ 15.81 excl. VAT
/ Each
DRAPER 69644 19MM BEVEL EDGED WOOD CHISEL
- draper:69644
- rubix:382A6017
- manufacturer :69644
- ean:5010559696444
- Delivery usually within ( 7 ) days
- Blade length:120 mm
- Blade width:19 mm
£ 5.00 excl. VAT
/ Each
FACOM 629853 30M GLASS FIBRE FISH TAPE
- facom:629853
- rubix:80060053
- ean:3148516298539
- Delivery usually within ( 14 ) days
- Diameter:3 mm
- Length:30000 mm
£ 147.03 excl. VAT
/ Each
KNIPEX 975214 CRIMP LEVER PLIERS 195MM
- knipex:97 52 14
- rubix:388A4114
- ean:4003773026808
- Delivery usually within ( 14 ) days
- Length:195 mm
- Min. crimping capacity:0.1 mm²
- Max. crimping capacity:1.5 mm²
£ 168.02 excl. VAT
/ Each
WERA 030112 1550PH SCREWDRIVER PH1/80 ESD
- wera:05030112001
- rubix:80171483
- manufacturer :05030112001
- ean:4013288039132
- In stock: Next day delivery
- Imprint:phillips
- Blade length:80 mm
- Imprint size:ph1
£ 4.69 excl. VAT
/ Each
GEDORE BOOTLACE CRIMP TOOL 8141
- gedore:8141
- rubix:118A5728
- manufacturer :1830759
- ean:4010886855133
- Delivery usually within ( 22 ) days
- Length:197 mm
- Min. crimping capacity:0.5 mm²
- Max. crimping capacity:6 mm²
£ 202.43 excl. VAT
/ Each
DRAPER 10635 DRAIN ROD PLUNGER ATTACHMENT4
- draper:10635
- rubix:381A7641
- manufacturer :10635
- ean:5010559106356
- Delivery usually within ( 7 ) days
- Type:draper 10635 drain rod plunger attachment
£ 6.48 excl. VAT
/ Each
ROTHENBERGER 70225 TELESCOPIC BASIN WRENCH 32MM
- rothenberger:70225
- rubix:80175390
- ean:4004625702253
- Usually arrives within 14 working days
£ 39.44 excl. VAT
/ Each
GEDORE 19MM1/2DRVDE SOCKET VDE 19 19
- gedore:VDE 19 19
- rubix:120A1591
- manufacturer :6123320
- ean:4010886612330
- Delivery usually within ( 22 ) days
- Square drive adapter:1/2 ''
- Diameter:19 mm
- Length:56 mm
£ 31.84 excl. VAT
/ Each
GEDORE RED R27160030 36 PIPE WRENCH
- gedore red:R27160030
- rubix:45038839
- manufacturer :3301209
- ean:4060833012096
- Delivery usually within ( 8 ) days
£ 71.19 excl. VAT
/ Each
24 items of 2047
































