Explosion-proof tools
Filter Options
Categories
explosion-proof wrenches (228)
explosion-proof impact tools (97)
explosion-proof ratchets, sockets (80)
screwdrivers, explosion-proof male wrenches (73)
explosion-proof pliers (17)
explosion-proof maintenance tools (15)
explosion-proof cutting tools (7)
Brand
bahco
(95)
facom
(157)
gedore
(2)
roebuck
(263)
85 Product(s) with 517 variant(s):
ROEBUCK NON SPARKING HAND BRUSH NUMBER OF ROWS 3 846199
- roebuck:846199
- rubix:209A7469
- ean:3660338084263
- In stock: Next day delivery
- Number of rows:3
- Length:350 mm
- Weight:170 g
£ 25.59 excl. VAT
/ Each
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846215
- roebuck:846215
- rubix:209A8523
- ean:3660338084362
- In stock: Next day delivery
- Length:280 mm
- Weight:1500 g
- Material:bronze aluminium
£ 190.19 excl. VAT
/ Each
ROEBUCK NON SPARKING FLEXIBLE BLADE SCRAPER LENGTH 175MM 846195
- roebuck:846195
- rubix:209A7303
- ean:3660338084256
- In stock: Next day delivery
- Length:175 mm
- Material:copper - beryllium 2
£ 82.21 excl. VAT
/ Each
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 24MM 846001
- roebuck:846001
- rubix:209A7651
- ean:3660338081989
- In stock: Next day delivery
- Opening:24 mm
- Length:250 mm
- Material:bronze aluminium
£ 95.20 excl. VAT
/ Each
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 250MM 846125
- roebuck:846125
- rubix:209A7355
- ean:3660338083563
- In stock: Next day delivery
- Opening:27 mm
- Length:250 mm
- Material:copper-beryllium-alloy
£ 258.81 excl. VAT
/ Each
ROEBUCK NON-SPARKING DIN HAMMER HICKORY 500 MM 879642
- roebuck:879642
- rubix:209A8234
- ean:3660338331824
- In stock: Next day delivery
- Length:320 mm
- Weight:500 g
- Material:aluminium bronze
£ 110.23 excl. VAT
/ Each
ROEBUCK NON SPARKING WEDGE DIMENSIONS 200X38X25MM 846165
- roebuck:846165
- rubix:209A7464
- ean:3660338083884
- Usually arrives within 14 working days
- Weight:850 g
- Material:aluminium bronze
£ 78.34 excl. VAT
/ Each
ROEBUCK NON SPARKING RIGID BLADE PUTTY KNIFE WIDTH 30MM 846187
- roebuck:846187
- rubix:209A7445
- ean:3660338084171
- Usually arrives within 14 working days
- Length:210 mm
- Width:30 mm
- Weight:120 g
£ 30.27 excl. VAT
/ Each
ROEBUCK NON SPARKING UNIVERSAL PLIER LENGTH 200MM 846141
- roebuck:846141
- rubix:209A8302
- ean:3660338083679
- Usually arrives within 14 working days
- Length:200 mm
- Material:copper - beryllium 2
£ 106.74 excl. VAT
/ Each
ROEBUCK NON SPARKING MULTIGRIP PLIER 250MM MAT COPPER BERYLLIUM 846137
- roebuck:846137
- rubix:209A8277
- ean:3660338083662
- Usually arrives within 14 working days
- Length:250 mm
- Material:copper - beryllium 2
£ 222.41 excl. VAT
/ Each
ROEBUCK NON SPARKING HEX KEY 8MM 846073
- roebuck:846073
- rubix:209A7790
- ean:3660338083075
- Usually arrives within 14 working days
- Imprint:hex / allen
- Imprint size:8 mm
- Head:standard
£ 16.01 excl. VAT
/ Each
ROEBUCK NON SPARKING SCREWDRIVER PHILIPS COPPER BERYLLIUM PH2 846145
- roebuck:846145
- rubix:209A7892
- ean:3660338083730
- Usually arrives within 14 working days
- Imprint:phillips
- Blade length:100 mm
- Material:copper - beryllium 2
£ 31.66 excl. VAT
/ Each
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 6 846149
- roebuck:846149
- rubix:209A7970
- ean:3660338083709
- Usually arrives within 14 working days
- Imprint:flat
- Blade length:150 mm
- Material:copper - beryllium 2
£ 37.82 excl. VAT
/ Each
ROEBUCK NON SPARKING CHISEL LENGTH 200MM 846177
- roebuck:846177
- rubix:209A7372
- ean:3660338084096
- Usually arrives within 14 working days
- Length:200 mm
- Width:25 mm
- Weight:340 g
£ 49.44 excl. VAT
/ Each
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 24MM 846046
- roebuck:846046
- rubix:209A7938
- ean:3660338082412
- Usually arrives within 14 working days
- Opening:24 mm
- Length:165 mm
- Material:aluminium bronze
£ 51.83 excl. VAT
/ Each
ROEBUCK NON SPARKING FLEXIBLE BLADE PUTTY KNIFE WIDTH 80MM 846183
- roebuck:846183
- rubix:209A7399
- ean:3660338084140
- Usually arrives within 14 working days
- Length:230 mm
- Width:80 mm
- Weight:103 g
£ 76.43 excl. VAT
/ Each
ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 300G 846217
- roebuck:846217
- rubix:209A8225
- ean:3660338084379
- Usually arrives within 14 working days
- Length:280 mm
- Weight:300 g
- Material:bronze aluminium
£ 97.35 excl. VAT
/ Each
ROEBUCK NON-SPARKING MALLET HICKORY 1000 879645
- roebuck:879645
- rubix:209A8243
- ean:3660338331848
- Usually arrives within 14 working days
- Length:260 mm
- Weight:1000 g
- Material:aluminium
£ 133.06 excl. VAT
/ Each
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 8 846093
- roebuck:846093
- rubix:209A7227
- ean:3660338083242
- Usually arrives within 14 working days
- Square drive adapter:1/2 ''
- Diameter:8 mm
- Length:40 mm
£ 35.70 excl. VAT
/ Each
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 10MM 846016
- roebuck:846016
- rubix:209A7327
- ean:3660338082122
- Usually arrives within 14 working days
- Opening:10 mm
- Length:195 mm
- Material:bronze aluminium
£ 73.59 excl. VAT
/ Each
ROEBUCK NON SPARKING TRIANGULAR SCRAPER 846197
- roebuck:846197
- rubix:209A8203
- ean:3660338084249
- Usually arrives within 14 working days
- Length:200 mm
- Material:bronze aluminium
£ 77.82 excl. VAT
/ Each
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 260MM 846211
- roebuck:846211
- rubix:209A7896
- ean:3660338084331
- Usually arrives within 14 working days
- Length:260 mm
- Weight:1000 g
- Material:bronze aluminium
£ 148.83 excl. VAT
/ Each
ROEBUCK NON SPARKING 1/2 INCH RATCHET SQ DRIVE ADAPTER1/2 846123
- roebuck:846123
- rubix:209A7904
- ean:3660338083426
- Usually arrives within 14 working days
- Square drive adapter:1/2 ''
- Length:250 mm
- Material:copper-beryllium-alloy
£ 424.60 excl. VAT
/ Each
ROEBUCK NON SPARKING CUTTING PLIER LENGTH 165MM 846139
- roebuck:846139
- rubix:209A8306
- ean:3660338083686
- Usually arrives within 14 working days
- Material:copper - beryllium 2
£ 146.66 excl. VAT
/ Each
24 items of 85
























