MECALINE SPB1410 SPB Wrapped Wedge Belt


SPB Wedge Belts

References
mecaline:SPB1410E
rubix:200A6195
manufacturer :SPB1410
ean:3660338368950
Technical specifications
ProfileSPB
Belt designationSPB1410
Pitch length1410 mm
See all Specifications

Product details : MECALINE SPB1410 SPB Wrapped Wedge Belt


Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileSPB
Belt designationSPB1410
Pitch length1410 mm
Upper width16 mm
Height13 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 10.60 excl. VAT
/ Each
£ 12.72 incl. VAT
  • In stock: Next day delivery