MECALINE SPB2180 SPB Wrapped Wedge Belt


SPB Wedge Belts

References
mecaline:SPB2180
rubix:45035441
manufacturer :857739
ean:3660338129902
Technical specifications
ProfileSPB
Belt designationSPB2180
Pitch length2180 mm
See all Specifications

Product details : MECALINE SPB2180 SPB Wrapped Wedge Belt


Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileSPB
Belt designationSPB2180
Pitch length2180 mm
Upper width16.3 mm
Height13 mm
Interior length2120 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 29.87 excl. VAT
/ Each
£ 35.84 incl. VAT
  • In stock: Next day delivery