FOSSE SPILKLEEN OIL & FUEL PADS SK-05-203 PACK OF 200


Spilkleen Oil & Fuel Pad

References
fosse:SK-05-203
rubix:2526677
Technical specifications
Absorption capacity0.5 l
See all Specifications

Product details : FOSSE SPILKLEEN OIL & FUEL PADS SK-05-203 PACK OF 200


Spilkleen oil & fuel light weight pad

Lightweight, plain finish white oil and fuel absorbent pads. Its hydrophobic properties enable the pad to float on water even when fully saturated with oil.

Strengths

Lightweight, plain finish white oil and fuel absorbent pads
Suitable for absorbing petroleum based liquids, vegetable oils and for the selective recovery of oil from water
Its hydrophobic properties enable the pad to float on water even when fully saturated with oil
Ideally suited for exterior use

Applications

Suitable for absorbing petroleum based liquids, vegetable oils and for the selective recovery of oil from water. Ideally suited for exterior use.

Technical specifications


Attributes
Absorption capacity0.5 l
ColourWhite
Length38 cm
Height50 cm
Show UNSPSC/ECL@SS
£ 109.21 excl. VAT
/ Each
£ 131.05 incl. VAT
  • Delivery within 10-15 business days