Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
ROEBUCK 797000 STAINLESS STEEL RULE LENGTH 250 MM
ROEBUCK 797000 STAINLESS STEEL RULE LENGTH 250 MM
Stainless steel ruler
References
roebuck:
797000
rubix:
215A9125
ean:
3660338043642
Technical specifications
Length
250
mm
Material
Stainless steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 797000 STAINLESS STEEL RULE LENGTH 250 MM
Matt, semi-rigid appearance.
Thickness: 0.
01 mm.
1mm/ 1/2mm type B
Technical specifications
Attributes
Length
250
mm
Material
Stainless steel
Precision
Class II
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.05
excl. VAT
/
Each
£
1.26
incl. VAT
In stock: Next day delivery
Select variants (2)