Filter Options
CATEGORIES
  • steel rule (61)
  • Brand
  • draper
    (8)
  • draper expert
    (3)
  • facom
    (12)
  • giss cutline
    (7)
  • ltl linear tools
    (2)
  • mitutoyo
    (9)
  • moore & wright
    (2)
  • 39 Product(s) with 61 variant(s):

    Relevance
    brand logobrand logo
    • giss cutline:892308
    • rubix:246A2596
    • ean:3660338448874
    brand logo
    • Length:300 mm
    • Material:stainless steel
    £ 1.37 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • facom:DELA.1051.150
    • rubix:80267179
    • ean:3662424023415
    brand logo
    • Length:150 mm
    • Material:stainless steel
    £ 1.80 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • stanley:0-35-400
    • rubix:031351
    • ean:5011284316782
    brand logo
    • Length:150 mm
    • Material:steel
    £ 10.62 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • moore & wright:ER112
    • rubix:230132
    brand logo
    • Length:300 mm
    • Material:steel
    £ 16.07 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • draper expert:22671
    • rubix:80003361
    brand logo
    • Length:300 mm
    • Material:hardened stainless steel (mat chrome finish)
    £ 15.35 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • mitutoyo:182-131
    • rubix:117A6049
    • ean:4946368046044
    brand logo
    • Length:300 mm
    • Material:steel
    £ 17.64 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • stanley:1-35-333
    • rubix:230905
    • ean:3253561353338
    brand logo
    • Length:600 mm
    • Material:steel
    £ 45.35 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • mitutoyo:182-105
    • rubix:80042258
    • ean:4946368045931
    brand logo
    • Length:150 mm
    • Material:hardened stainless steel (stainless tempered)
    £ 12.33 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • facom:DELA.1056.300
    • rubix:394A2859
    • ean:3662424023484
    brand logo
    • Length:300 mm
    • Material:stainless steel
    £ 8.03 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • mitutoyo:182-205
    • rubix:80003952
    • ean:4946368046211
    brand logo
    • Length:150 mm
    • Material:hardened stainless steel (stainless tempered), satin-chrome finish
    £ 11.69 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper:59641
    • rubix:88287732
    • ean:5010559596416
    brand logo
    • Length:300 mm
    • Material:steel
    £ 4.50 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • stahlwille:77460001
    • rubix:80117679
    • ean:4018754049165
    brand logo
    • Length:300 mm
    • Material:steel
    £ 6.66 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper expert:22672
    • rubix:80039876
    • manufacturer :22672
    brand logo
    • Length:600 mm
    • Material:hardened stainless steel, mat chrome finish
    £ 16.72 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • facom:DELA.1056.1000
    • rubix:389A8884
    • ean:3662424023507
    brand logo
    • Length:1000 mm
    • Material:stainless steel 18% cr - 8% ni
    £ 31.35 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • draper:59633
    • rubix:88190427
    • ean:5010559596331
    brand logo
    • Length:150 mm
    • Material:steel
    £ 2.68 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:52396
    • rubix:4521592
    • manufacturer :52396
    brand logo
    • Length:152 mm
    • Material:anodized aluminium
    £ 2.00 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:12749
    • rubix:45002103
    • manufacturer :12749
    brand logo
    • Length:1000 mm
    • Material:anodized aluminium
    £ 7.18 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:34703
    • rubix:4532368
    • ean:5010559347032
    brand logo
    • Length:300 mm
    • Material:matt black metal stock with polished faces; stainless steel blade; brass adjusting screw
    £ 15.16 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:17686
    • rubix:381A8900
    • manufacturer :17686
    • ean:5010559176861
    brand logo
    • Length:300 mm
    • Material:aluminium
    £ 5.74 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:52191
    • rubix:80993559
    • manufacturer :52191
    brand logo
    • Length:300 mm
    • Material:anodized aluminium
    £ 3.87 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • facom:DELA.1052.200
    • rubix:156A7392
    • ean:3662424023613
    brand logo
    • Length:200 mm
    • Material:stainless steel 18% cr - 8% ni
    £ 4.53 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • mitutoyo:182-121
    • rubix:80316431
    • ean:4946368045986
    brand logo
    • Length:304.8 mm
    • Material:stain-chrome steel
    £ 17.63 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • facom:803.200MSLS
    • rubix:2588780
    • ean:3662424028434
    brand logo
    • Length:200 mm
    • Material:stainless steel 18% cr - 8% ni
    £ 44.16 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • ltl linear tools:262-024MG
    • rubix:030460
    brand logo
    • Length:625 mm
    • Material:steel
    £ 157.83 excl. VAT
    / Each
    • Usually arrives within 14 working days
    24 items of 39