Various measures - Maintenance
Filter Options
Categories
tape measure (104)
steel rule (60)
false square (20)
measuring and control devices - other (19)
measuring compass (11)
measuring ruler (10)
folding ruler (9)
alignment tools (7)
drive belt measuring devices (6)
radius gauge (6)
digital camera (4)
protractor for tools (1)
Brand
bahco
(10)
draper
(32)
draper expert
(10)
ethos
(1)
expert
(1)
facom
(36)
giss cutline
(10)
188 Product(s) with 257 variant(s):
ROEBUCK TAPE MEASURE - MR1 LENGTH 5 METRE 867681
- Superseded Ref:815578
- roebuck:867681
- rubix:209A7492
- ean:3660338216268
- In stock: Next day delivery
- Case:bi material
- Length:5 m
- Width:19 mm
£ 4.06 excl. VAT
/ Each
CUTLINE 892308 SEMI-RIGID STAINLESS STEEL RULE LENGTH 300 MM
- Superseded Ref:3975514
- giss cutline:892308
- rubix:246A2596
- ean:3660338448874
- In stock: Next day delivery
- Length:300 mm
- Material:stainless steel
£ 1.37 excl. VAT
/ Each
ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 5 867689
- Superseded Ref:5045091
- roebuck:867689
- rubix:209A7496
- ean:3660338216329
- In stock: Next day delivery
- Case:bi material
- Length:5 m
- Width:19 mm
£ 7.38 excl. VAT
/ Each
ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 5 METRE 867685
- Superseded Ref:863339
- roebuck:867685
- rubix:209A7475
- ean:3660338216299
- In stock: Next day delivery
- Case:bi material
- Length:5 m
- Width:19 mm
£ 5.17 excl. VAT
/ Each
CUTLINE 891988 RADIUS GAUGE MEASUREMENT RANGE MM 1-7
- Superseded Ref:864910
- giss cutline:891988
- rubix:246A2576
- ean:3660338445934
- In stock: Next day delivery
- Number of blades:34
- Min blade radius:1 mm
- Max blade radius:7 mm
£ 9.15 excl. VAT
/ Each
ROEBUCK DIVIDER 200MM 852005
- roebuck:852005
- rubix:209A7514
- ean:3660338091704
- In stock: Next day delivery
- Type:dry
- Opening:200 mm
- Length:200 mm
£ 16.63 excl. VAT
/ Each
ROEBUCK WOOD TAPE MEASURE 867691
- Superseded Ref:843660
- roebuck:867691
- rubix:209A7868
- ean:3660338216336
- In stock: Next day delivery
- Material:wood
- Length:2 m
- Width:16 mm
£ 5.20 excl. VAT
/ Each
OPTIBELT BELT TENSIONER TT-TT
- optibelt:OPTI-TT TT
- rubix:119A1505
- ean:4014486882971
- In stock: Next day delivery
- Type:rate monitor
£ 854.87 excl. VAT
/ Each
SKF TKSA41 LASER SHAFT ALIGNMENT TOOL
- skf:TKSA 41
- rubix:2577427
- ean:7316576146350
- In stock: Next day delivery
- Type:shaft alignment tool
£ 4,005.86 excl. VAT
/ Each
OPTIBELT BELT GAUGE OPTIKRIK-1
- optibelt:OPTIKRIK 1
- rubix:103A1808
- manufacturer :1669093
- ean:4014486286076
- Usually arrives within 14 working days
- Type:optikrik
£ 48.42 excl. VAT
/ Each
OPTIBELT BELT TENSION GAUGE OPTIKRIK-2
- optibelt:OPTIKRIK 2
- rubix:103A1568
- manufacturer :1751862
- ean:4014486286083
- Usually arrives within 14 working days
- Type:optikrik
£ 74.22 excl. VAT
/ Each
SKF TKSA11 LASER SHAFT ALIGNMENT TOOL
- skf:TKSA 11
- rubix:2577428
- ean:7316576051630
- Delivery usually within ( 3 ) days
- Type:laser
£ 1,669.30 excl. VAT
/ Each
OPTIBELT BELT TENSION GAUGE OPTIKRIK-0
- optibelt:OPTIKRIK 0
- rubix:103A1807
- manufacturer :1541245
- ean:4014486286069
- Usually arrives within 14 working days
- Type:tension gauge
£ 48.42 excl. VAT
/ Each
OPTIBELT OPTIKRIK 3 00J4 BELT TENSION GAUGE OPTIKRIK-3
- optibelt:OPTIKRIK 3
- rubix:103A1809
- manufacturer :1632141
- ean:4014486286090
- Usually arrives within 14 working days
- Type:tension gauge
£ 110.43 excl. VAT
/ Each
SKF BELT FREQUENCY METER SKF-PHLFM10/400
- skf:PHL FM 10/400
- rubix:80356518
- ean:7316573959359
- Usually arrives within 14 working days
- Type:belt frequency meter
£ 2,934.87 excl. VAT
/ Each
STANLEY 1-30-696 BI-MATERIAL TYLON TAPE MEASURE 5M 16FT CLASS II
- stanley:1-30-696
- rubix:1260134
- ean:3253561306969
- In stock: Next day delivery
- Case:bi material
- Length:5 m
- Width:19 mm
£ 5.04 excl. VAT
/ Each
STANLEY 1-30-686 BI-MATERIAL TYLON TAPE MEASURE 3M 10FT CLASS II
- stanley:1-30-686
- rubix:1260135
- ean:3253561306860
- In stock: Next day delivery
- Case:bi material
- Length:3 m
- Width:13 mm
£ 3.94 excl. VAT
/ Each
STANLEY 0-33-523 MICRO POWERLOCK 3M/10FT
- stanley:0-33-523
- rubix:1359064
- ean:3253560335236
- In stock: Next day delivery
- Case:plastic
- Length:300 m
- Width:19 mm
£ 8.68 excl. VAT
/ Each
STANLEY BI-MATERIAL TYLON TAPE MEASURE 8M 26FT CLASS II
- stanley:0-30-656
- rubix:1260132
- ean:3253560306564
- In stock: Next day delivery
- Case:abs
- Length:8 m
- Width:25 mm
£ 12.53 excl. VAT
/ Each
STANLEY 0-33-805 FATMAX TAPE 10M
- stanley:0-33-805
- rubix:2002865
- In stock: Next day delivery
- Case:bi material
- Length:10 m
- Width:32 mm
£ 33.06 excl. VAT
/ Each
STANLEY 0-33-719 FATMAX TAPE 5M/16FT
- stanley:0-33-719
- rubix:230003
- ean:3253560337193
- In stock: Next day delivery
- Case:bi material
- Length:5 m
- Width:32 mm
£ 23.32 excl. VAT
/ Each
STANLEY RUSTLESS STEEL RULE R/C 64R-6 INCH /150MM 0-35-400
- stanley:0-35-400
- rubix:031351
- ean:5011284316782
- In stock: Next day delivery
- Length:150 mm
- Material:steel
£ 10.62 excl. VAT
/ Each
FACOM DELA.1051.150 STAINLESS STEEL RULE
- facom:DELA.1051.150
- rubix:80267179
- ean:3662424023415
- In stock: Next day delivery
- Length:150 mm
- Material:stainless steel
£ 1.80 excl. VAT
/ Each
MOORE & WRIGHT STEEL RULE ER112 12 INCH X 300MM X 25MM
- moore & wright:ER112
- rubix:230132
- In stock: Next day delivery
- Length:300 mm
- Material:steel
£ 16.07 excl. VAT
/ Each
24 items of 188





























