Standard metric HSS thread cutter H5055116 TICN
Threading | Metric |
---|---|
Diameter | 11.6 mm |
Thread | 2 mm |
Threading | Metric |
---|---|
Diameter | 11.6 mm |
Thread | 2 mm |
Length of cut | 32.3 mm |
Type of tail | Weldon |
Total length | 92 mm |
Tail diameter | 16 mm |
Number of teeth | 4 |
Delivery within 10-15 business days