Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
< Back
Rubix Categories
Stauff
Stauff
Filter Options
CATEGORIES
Pipe Clamp & Accessories (2)
Accessory for fixing -/ protection equipment (2)
Hose clamp (1)
1
Brand
Stauff
(5)
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
stauff:
542 PP
rubix:
170A1342
STAUFF 542 PP 42MM CLAMP BODY 1130006069
Type
:
Clamp Body
Clamping diameter
:
42 mm
£
2.51
excl. VAT
/
Each
Usually arrives within 14 working days
Add
stauff:
SP 2 D M W2
rubix:
305A8957
STAUFF SP-2D-M-W2 SINGLE WELD PLATE, SHORT
Type
:
Single Weld Plate
£
2.03
excl. VAT
/
Each
Usually arrives within 14 working days
Add
stauff:
SP 2 M W2
rubix:
275A5247
STAUFF SP-2-M-W2 WELD PLATE, STD SERIES SIZE 2 CARBON STEEL 1120001156
£
1.40
excl. VAT
/
Each
Usually arrives within 14 working days
Add
stauff:
535 PP
rubix:
270A8313
STAUFF 535PP CLAMP
Type
:
Clamp
£
2.31
excl. VAT
/
Each
Usually arrives within 14 working days
Add
stauff:
SPAL 3016 PP-DPAL-AS M W12
rubix:
170A1322
STAUFF 16MM H/DUTY CLAMP 1110002504
£
10.00
excl. VAT
/
Each
Usually arrives within 14 working days
Add