Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
STAUFF 535PP CLAMP
STAUFF 535PP CLAMP
Clamp
References
stauff:
535 PP
rubix:
270A8313
Technical specifications
Type
Clamp
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAUFF 535PP CLAMP
Technical specifications
Attributes
Type
Clamp
Clamping diameter
35
mm
Pack quantity
Other
Width
30
mm
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.31
excl. VAT
/
Each
£
2.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 734639 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25
ACTSEALTIT SB CLAMP 304SS SC140-150-SS
FESTO 9274 HOSE CLIP SK-8-16
MIKALOR SB CLAMP PLATED STL SC29-31-GOLD
SPARTEX 734597 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK25
PARKER PARKRIMP-FITTING 13948-16-12
MIKALOR SB CLAMP PLATED STL SC64-67-GOLD
ACTSEALTIT SB CLAMP 304SS SC112-121-SS
MIKALOR SB CLAMP PLATED STL SC17-19-GOLD
SPARTEX 734590 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK100
ACTSEALTIT SB CLAMP 304SS SC130-140-SS
JUBILEE JSC148MS SUPERCLAMP MS 140-148MM
PARKER RAN218X CLAMP-PA LIGHT SERIE 18 MM
NORRES CLAMP 208 8MM 20800080000
PARKER RAA112X CLAMP ALU L-SERIES 12 MM