MECALINE 842878 STRAIGHT FITTING MM 6


STAINLESS STEEL UNION STRAIGHT PUSH-IN FITTING

References
mecaline:842878
rubix:208A5193
ean:3660338062193
PARALLEL STRAIGHT FITTING Exterior tube diameter mm 6
Technical specifications
Metric exterior tube diameter6 mm
See all Specifications

Product details : MECALINE 842878 STRAIGHT FITTING MM 6


Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.

Technical specifications


Attributes
Metric exterior tube diameter6 mm
MaterialAcier inoxydable
Show UNSPSC/ECL@SS
£ 14.03 excl. VAT
/ Each
£ 16.84 incl. VAT
  • In stock: Next day delivery