Swivel connector
Material | Zinc-plated steel |
---|---|
Type | Heavy series |
Threading diameter (inch) | G 3/8 '' |
Material | Zinc-plated steel |
---|---|
Type | Heavy series |
Threading diameter (inch) | G 3/8 '' |
Execution | Male BSPP thread |
Exterior tube diameter | 10 mm |
Delivery within 10-15 business days