Tajima
Filter Options
Categories
tools & metrology (6)
fasteners, adhesives & tapes (2)
1Brand
tajima
(8)
8 Product(s) with 8 variant(s):
TAJIMA CONVOY SUPER 26 HIGH RATIO SEALANT/RESIN GUN
- tajima:CONVOY SUPER 26
- rubix:210A6510
- manufacturer :CNV-100SP26/R1
- ean:4975364165619
- Usually arrives within 14 working days
- Volume:300 ml
- Type:caulk gun
£ 41.84 excl. VAT
/ Each
TAJIMA CNV100SP12 HEAVY DUTY SEALANT GUN WITH AUTO FLOW STOP
- tajima:CNV100SP12
- rubix:210A6509
- In stock: Next day delivery
- Type:tajima cnv100sp12 heavy duty sealant gun with auto flow stop
£ 28.69 excl. VAT
/ Each
TAJIMA PZB400GP MAGNETIC PLUMB RITE 400G ELASTOMER WRAPPED CASE
- tajima:PZB400GP
- rubix:210A6512
- manufacturer :PZB400GPY/D1
- ean:4975364055088
- Usually arrives within 14 working days
- Length:4.5 m
£ 50.56 excl. VAT
/ Each
TAJIMA CR301JF CHALK RITE 30M JAM FREE SINGLE
- tajima:CR301JF
- rubix:210A6511
- manufacturer :CR301JF/D1
- ean:4975364057136
- Usually arrives within 14 working days
- Length:30 m
£ 27.89 excl. VAT
/ Each
TAJIMA H1550MW HI-LOCK CLASS 1 TAPE MEASURE 5M
- tajima:H1550MW
- rubix:210A6514
- ean:4975364121110
- Usually arrives within 14 working days
£ 23.33 excl. VAT
/ Each
TAJIMA TBY-D180 DRYWALL RASP WITH DUST COLLECTION
- tajima:TBY-D180
- rubix:210A6513
- manufacturer :TBYD180/-1
- ean:4975364056665
- Usually arrives within 14 working days
- Length:180 mm
£ 30.04 excl. VAT
/ Each
TAJIMA SCRAPE-RITE P SOLID CORE SCRAPER WITH OPTIMAL BLADES 285MM
- tajima:PHR250H80
- rubix:210A6505
- manufacturer :PHR250H80/W1
- ean:4975364058041
- Usually arrives within 14 working days
£ 50.54 excl. VAT
/ Each
TAJIMA SCRAPE-RITE P SOLID CORE SCRAPER WITH OPTIMAL BLADES 565MM
- tajima:PHR500H80
- rubix:210A6506
- manufacturer :PHR500H80/W1
- ean:4975364058058
- Usually arrives within 14 working days
£ 59.61 excl. VAT
/ Each








