References
Tajima:CONVOY SUPER 26
Rubix:210A6510
Manufacturer :CNV-100SP26/R1
EAN:4975364165619

Product details : TAJIMA CONVOY SUPER 26 HIGH RATIO SEALANT/RESIN GUN
Smooth and dependable caulk guns with rotating handles for maneuvering in and around tight spaces, extra-long barrels for hassle-free tube reloads, and featuring thrust system options to handle any material with ease.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Type | caulk gun |
| Model | cnv-100sp26 |
| Weight | 0.71 kg |
Show UNSPSC/ECL@SS
£ 41.84 excl. VAT
/ Each
£ 50.21 incl. VAT
- Usually arrives within 14 working days
