Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
< Back
Rubix Categories
Tasman Industries
Tasman Industries
Filter Options
CATEGORIES
Machining, Cutting & Drilling (1)
Fasteners, Adhesives & Tapes (1)
1
Brand
Tasman Industries
(2)
CONFIRM
2 Product(s) with 2 variant(s):
Relevance
tasman industries:
RNDBM00800303
rubix:
248A1168
TASMAN RNDBM00800303 8MM DIA 303 STAINLESS STEEL 1 X 1.5 MTR
Material
:
316 Stainless Steel
Thickness
:
8 mm
Length
:
1.5 m
£
28.49
excl. VAT
/
Each
Usually arrives within 14 working days
Add
tasman industries:
3/8 Ksteel
rubix:
231914
TASMAN 3/8 X 3/8 X 12 KEYSTEEL 3/8 KEY STEEL
Width
:
9525 mm
£
17.80
excl. VAT
/
Each
In stock: Next day delivery
Add