TASMAN RNDBM00800303 8MM DIA 303 STAINLESS STEEL 1 X 1.5 MTR


Key Steel

References
tasman industries:RNDBM00800303
rubix:248A1168
brand logo
brand logo
Technical specifications
Material316 Stainless Steel
Thickness8 mm
Length1.5 m

Product details : TASMAN RNDBM00800303 8MM DIA 303 STAINLESS STEEL 1 X 1.5 MTR


A key, in mechanical engineering, is a machine element used to connect a rotating machine element to a shaft. These Keys covers the entire range of basic and applied aspects of characterization and the synthesis , application, modelling and processing of advanced materials for engineering. The key prevents undesirable movement between the two parts and may enable increased torque. Keyway are used for a key to function, which is a slot in which the key fits to a shaft on the rotating machine element. A keyed join, which whole system is called, may allow relative movement between the parts when designed to acomidate.

Technical specifications


Attributes
Material316 Stainless Steel
Thickness8 mm
Length1.5 m
Show UNSPSC/ECL@SS
£ 28.49 excl. VAT
/ Each
£ 34.19 incl. VAT
  • Usually arrives within 14 working days