Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,804)
Mechanical Power Transmission
(50,188)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,690)
Protection, Safety & Hygiene
(17,030)
Equipment
(8,326)
Fasteners, Adhesives & Tapes
(4,728)
Maintenance & Repairs
(1,904)
Welding
(824)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Sealing technology
Flat seals
PTFE seals
PTFE tape
MECALINE PTFE ROLL 12M.19MM.01MM 829191
MECALINE PTFE ROLL 12M.19MM.01MM 829191
PTFE THREAD SEALING TAPE
References
mecaline:
829191
rubix:
208A5210
ean:
3660338048647
Technical specifications
Thickness
0.1
mm
Width
16
mm
Length
12
m
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PTFE ROLL 12M.19MM.01MM 829191
100% PTFE for sealing the threadings; Colour: white; Temperature -200 °C to +240 °C; Standard EN 751-3; Certified according to FDA 21 CFR 177.1550 (Food and Drug Administration).
Technical specifications
Attributes
Thickness
0.1
mm
Width
16
mm
Length
12
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.93
excl. VAT
/
Each
£
2.32
incl. VAT
In stock: Next day delivery
Select variants (6)