Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Gland gaskets
(4)
Flat seals
(30)
See Sealing technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Sealing technology
Flat seals
PTFE seals
PTFE tape
PTFE tape
Filter Options
CATEGORIES
PTFE tape (7)
Brand
Mecaline
(6)
Parker Legris
(1)
SEE MORE FILTERS
CONFIRM
2 Product(s) with 7 variant(s):
Relevance
Exclusive brands
mecaline:
829190
rubix:
208A5209
ean:
3660338048630
MECALINE PTFE ROLL 12M.12MM.0076MM 829190
Width
:
12 mm
Length
:
12 m
£
0.53
excl. VAT
/
Each
In stock: Next day delivery
Show 6 variant(s) for this product
Add
parker legris:
0605 12 12
rubix:
395A8457
ean:
0820099146775
LEGRIS 0605 12 12 TAPE
Width
:
12.7 mm
Length
:
0.012 m
£
1.88
excl. VAT
/
Each
Usually arrives within 14 working days
Add