Filter Options
CATEGORIES
  • metal seals (23)
  • ptfe seals (9)
  • Brand
  • aventics
    (4)
  • draper
    (2)
  • mecaline
    (6)
  • parker
    (20)
  • 27 Product(s) with 32 variant(s):

    Relevance
    brand logobrand logo

    MECALINE PTFE ROLL 12M.12MM.0076MM 829190

    • mecaline:829190
    • rubix:208A5209
    • ean:3660338048630
    • In stock: Next day delivery
    • Width:12 mm
    • Length:12 m
    £ 0.45 excl. VAT
    / Each
    brand logobrand logo

    LEGRIS SEALING WASHER 0138 13 00

    • parker:0138 13 00
    • rubix:119A9772
    • manufacturer :0138 13 00
    • ean:0820099118840
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:13.2 mm
    • Outer diameter:17.9 mm
    £ 33.00 excl. VAT
    / 100 pieces
    brand logobrand logo

    LEGRIS 0605 12 12 TAPE

    • parker:0605 12 12
    • rubix:395A8457
    • manufacturer :0605 12 12
    • ean:0820099146775
    • Usually arrives within 14 working days
    • Width:12.7 mm
    • Length:0.012 m
    £ 29.40 excl. VAT
    / 10 pieces
    brand logobrand logo

    LEGRIS 0138 26 00 COPPER WASHER 26MM

    • parker:0138 26 00
    • rubix:395A8418
    • manufacturer :0138 26 00
    • ean:0820099119120
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:26.3 mm
    • Outer diameter:30.9 mm
    £ 45.00 excl. VAT
    / 50 pieces
    brand logobrand logo

    LEGRIS SEALING WASHER 0138 08 00

    • parker:0138 08 00
    • rubix:119A9850
    • manufacturer :0138 08 00
    • ean:0820099118765
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:8.2 mm
    • Outer diameter:11.4 mm
    £ 12.00 excl. VAT
    / 100 pieces
    brand logobrand logo

    LEGRIS SEALING WASHER 0138 10 00

    • parker:0138 10 00
    • rubix:119A9964
    • manufacturer :0138 10 00
    • ean:0820099118789
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:10.2 mm
    • Outer diameter:13.4 mm
    £ 12.00 excl. VAT
    / 100 pieces
    brand logobrand logo

    LEGRIS SEALING WASHER 0138 12 00

    • parker:0138 12 00
    • rubix:119A9771
    • manufacturer :0138 12 00
    • ean:0820099118826
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:12.2 mm
    • Outer diameter:15.4 mm
    £ 17.00 excl. VAT
    / 100 pieces
    brand logobrand logo

    LEGRIS 0138 16 00 COPPER WASHER 16MM

    • parker:0138 16 00
    • rubix:395A8416
    • manufacturer :0138 16 00
    • ean:0820099118918
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:16.2 mm
    • Outer diameter:19.9 mm
    £ 40.00 excl. VAT
    / 100 pieces
    brand logobrand logo

    LEGRIS SEALING WASHER 0138 17 00

    • parker:0138 17 00
    • rubix:119A9774
    • manufacturer :0138 17 00
    • ean:0820099118949
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:17.2 mm
    • Outer diameter:20.9 mm
    £ 45.00 excl. VAT
    / 100 pieces
    brand logobrand logo

    LEGRIS 0138 18 00 COPPER WASHER 18MM

    • parker:0138 18 00
    • rubix:395A8417
    • manufacturer :0138 18 00
    • ean:0820099118970
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:18.2 mm
    • Outer diameter:21.9 mm
    £ 47.00 excl. VAT
    / 100 pieces
    brand logobrand logo

    LEGRIS SEALING WASHER 0138 21 00

    • parker:0138 21 00
    • rubix:120A0162
    • manufacturer :0138 21 00
    • ean:0820099119038
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:21.1 mm
    • Outer diameter:25.9 mm
    £ 27.00 excl. VAT
    / 50 pieces
    brand logobrand logo

    LEGRIS 0138 27 00 COPPER WASHER 3/4IN BSPP

    • parker:0138 27 00
    • rubix:395A8419
    • manufacturer :0138 27 00
    • ean:0820099119144
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:27.3 mm
    • Outer diameter:31.9 mm
    £ 47.50 excl. VAT
    / 50 pieces
    brand logobrand logo

    LEGRIS 0139 10 00 BI-MATERIAL CAPTIVE SEALING WASHER 1/8IN

    • parker:0139 10 00
    • rubix:395A8420
    • manufacturer :0139 10 00
    • ean:0820099119441
    • Usually arrives within 14 working days
    • Type:captive sealing washer
    • Material:zinc plated steel (body);nbr (seal)
    • Inner diameter:1 mm
    £ 9.50 excl. VAT
    / 10 pieces
    brand logobrand logo

    LEGRIS 0139 13 00 BI-MATERIAL CAPTIVE SEALING WASHER 1/4IN

    • parker:0139 13 00
    • rubix:395A8421
    • manufacturer :0139 13 00
    • ean:0820099119472
    • Usually arrives within 14 working days
    • Type:captive sealing washer
    • Material:zinc plated steel (body);nbr (seal)
    • Inner diameter:1.7 mm
    £ 9.80 excl. VAT
    / 10 pieces
    brand logobrand logo

    LEGRIS 0137 17 00 BONDED SEAL 3/8IN BSP

    • parker:0137 17 00
    • rubix:395A8415
    • manufacturer :0137 17 00
    • ean:0820099118291
    • Usually arrives within 14 working days
    • Type:137
    • Material:galvanized steel
    • Inner diameter:17.4 mm
    £ 15.40 excl. VAT
    / 10 pieces
    brand logobrand logo

    DRAPER 63389 PTFE TAPE 12M

    • draper:63389
    • rubix:80163438
    • manufacturer :63389
    • Delivery usually within ( 7 ) days
    • Width:12 mm
    • Length:12 m
    £ 1.23 excl. VAT
    / Each
    brand logobrand logo

    LEGRIS SEALING WASHER 0138 06 00

    • parker:0138 06 00
    • rubix:120A0163
    • manufacturer :0138 06 00
    • ean:0820099118734
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:6.2 mm
    • Outer diameter:9.9 mm
    £ 12.00 excl. VAT
    / 100 pieces
    brand logobrand logo

    LEGRIS SEALING WASHER 0602-23-11-20

    • parker:0602 23 11 20
    • rubix:119A9963
    • manufacturer :0602 23 11 20
    • ean:0820099146560
    • Usually arrives within 14 working days
    • Type:602
    • Material:technical polymer
    • Inner diameter:13.7 mm
    £ 27.00 excl. VAT
    / 100 pieces
    brand logobrand logo

    LEGRIS-0138-14-00 SEALING WASHER

    • parker:0138 14 00
    • rubix:81226386
    • manufacturer :0138 14 00
    • ean:0820099118888
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:14.2 mm
    • Outer diameter:17.9 mm
    £ 33.00 excl. VAT
    / 100 pieces
    brand logobrand logo

    LEGRIS SEALING WASHER 0138-20-00

    • parker:0138 20 00
    • rubix:119A9770
    • manufacturer :0138 20 00
    • ean:0886357063826
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:20.2 mm
    • Outer diameter:23.9 mm
    £ 27.00 excl. VAT
    / 50 pieces
    brand logobrand logo

    LEGRIS SEALING WASHER 0138 22 00

    • parker:0138 22 00
    • rubix:119A9720
    • manufacturer :0138 22 00
    • ean:0820099119069
    • Usually arrives within 14 working days
    • Material:copper
    • Inner diameter:22.2 mm
    • Outer diameter:26.9 mm
    £ 27.50 excl. VAT
    / 50 pieces
    brand logobrand logo

    LEGRIS 137-21-00 BONDED SEAL

    • parker:0137 21 00
    • rubix:213A4265
    • manufacturer :0137 21 00
    • ean:0820099118383
    • Usually arrives within 14 working days
    • Type:137
    • Material:galvanized steel
    • Inner diameter:21.5 mm
    £ 16.60 excl. VAT
    / 10 pieces
    brand logobrand logo

    DRAPER 33321 DRAPER HYDRAULIC SEAL D542

    • draper:33321
    • rubix:382A1038
    • manufacturer :33321
    • ean:5010559333219
    • Delivery usually within ( 7 ) days
    • Nominal pressure:400 bar
    £ 11.24 excl. VAT
    / Each
    brand logobrand logo

    AVENTICS 1820209003

    • aventics:1820209003
    • rubix:273A0569
    • manufacturer :1820209003
    • Usually arrives within 14 working days
    • Material:aluminium
    • Inner diameter:21.2 mm
    • Outer diameter:25.9 mm
    £ 0.66 excl. VAT
    / Each
    24 items of 27