TESA 6400 PARCEL TAPE DISPENSER


tesa® Hand Dispenser Comfort for Packaging Tape Handheld - integrated safety blade, ergonomic, robust, easy to use

References
tesa:06400-00001-02
rubix:80365988
manufacturer :06400-00001-02
ean:4042448913869
Technical specifications
Width50 mm

Product details : TESA 6400 PARCEL TAPE DISPENSER


The tesa® Hand dispenser COMFORT is an industry-standard sealing tape dispenser designed for tesapack® packaging and carton sealing tapes. It works with all tapes up to a width of 50 mm. Due to its sturdy metal design, this highly reliable tool combines professional quality with proven functionality.Sturdy metal design for everyday useIndustrial packaging stations call for robust tools that provide proven functionality and maximum availability. The tesa® Hand dispenser COMFORT was made with just these requirements in mind. It is a a solid tape dispenser featuring a solid metal frame and an ergonomic soft-grip handle for comfortable operation. Made for fast and easy operationWith the tesa® Hand dispenser COMFORT, securely sealing a shipping carton is done within a few seconds. You only need to press the large rubber contact roller on the box, pull the tape dispenser towards yourself and apply a strip of sealing tape as needed. To cut the tape, simply press the plastic flap and continue moving the dispenser. Safety integrated by designThe tesa® Hand dispenser COMFORT was designed according to the latest industrial safety standards. It includes a retractable cutting blade that is only activated by pressing a special flap. This safety design protects the packer from injuries while supporting a fast and effective packing process.Adjustable tension controlTo work with all types of tesapack® packaging and carton sealing tapes, the tesa® Hand dispenser COMFORT features an adjustable tension control. It not only allows perfect interaction between the roll of tape and the sealing tape dispenser itself. It is also ideal to quickly change between different types of packaging tape.Professional spare part serviceIn a professional packing environment, defective equipment needs to be taken care of immediately. The tesa® Hand dispenser COMFORT is backed by the fast spare parts service of tesa® to get a defective dispenser back to work as fast as possible.
The tesa® Hand dispenser COMFORT matches any tesapack® packaging tape. It is a safe and comfortable tool designed for fast and efficient carton sealing.

Strengths

* Very robust due to stable metal frame* Retractable blade for safe usage (injury protection)* Soft gummed handle for secure and comfortable grip* Adjustable tension control* Rubber roller for easy application* Spare part service* Empty

Applications

Place the tesa 6400 dispenser on the carton and pull it towards yourself. The tape is unwound and pressed down by the contact roller. To cut the tape, press the plastic flap on the carton and continue moving the dispenser. Threading: The tesa roll is put on the tape wheel such that the adhesive side of the tape faces the handle. Pull the end of the tape between the tape contact roller and the metal loading gate until the tape is free of wrinkles.

Technical specifications


Attributes
Width50 mm
Show UNSPSC/ECL@SS
£ 24.26 excl. VAT
/ Each
£ 29.11 incl. VAT
  • In stock: Next day delivery