Dispenser for tape
Filter Options
Categories
dispenser for tape (14)
Brand
3m
(7)
draper expert
(1)
proton packaging
(1)
spartex
(2)
tesa
(3)
14 Product(s) with 14 variant(s):
SPARTEX 886665 ADHESIVE TAPE SPOOL
- Superseded Ref:636326
- spartex:886665
- rubix:241A4579
- ean:3660338400667
- In stock: Next day delivery
- Width:50 mm
£ 4.91 excl. VAT
/ Each
TESA 6400 PARCEL TAPE DISPENSER
- tesa:06400-00001-02
- rubix:80365988
- manufacturer :06400-00001-02
- In stock: Next day delivery
- Width:50 mm
£ 28.35 excl. VAT
/ Each
3M H180 SCOTCH BOX SEALING TAPE DISPENSER BROWN/GREY 50MM
- 3m:H180
- rubix:1271051
- manufacturer :7000146617
- ean:08021684155444
- Delivery usually within ( 19 ) days
- Width:50 mm
£ 12.93 excl. VAT
/ Each
3M ATG700 SCOTCH ATG ADHESIVE TRANSFER TAPE GUN YEL APPLICATOR MODEL
- 3m:24513
- rubix:80055317
- manufacturer :7000031204
- ean:00051131065055
- Delivery usually within ( 13 ) days
- Width:12 mm
£ 36.38 excl. VAT
/ Each
3M H150 SCOTCH LOW NOISE BOX SEALING TAPE DISPENSER 2 IN
- 3m:7000056829
- rubix:248A1734
- manufacturer :7000056829
- Delivery usually within ( 19 ) days
- Width:48 mm
£ 19.19 excl. VAT
/ Each
SCOTCH BOX SEALING TAPE DISPENSER H183 76 MM
- 3m:H183
- rubix:395A4673
- manufacturer :7000031099
- ean:0021200618505
- Delivery usually within ( 19 ) days
- Width:72 mm
£ 22.09 excl. VAT
/ Each
TESA 06075 TESAPACK HAND DISPENSER PREMIUM 75MM
- tesa:06075-00000-02
- rubix:80977288
- ean:4042448272584
- In stock: Next day delivery
- Width:75 mm
£ 222.87 excl. VAT
/ Each
TESA 06012 DESK DISPENSER FOR 2 ROLLS WIDE
- tesa:6012 MANUAL BENCH DISPENSER TWIN BENCHER
- rubix:240A0081
- manufacturer :06012-00002-01
- ean:4042448377296
- Usually arrives within 14 working days
- Width:50 mm
£ 77.05 excl. VAT
/ Each
3M 36863 DIRT TRAP CLEAR FILM DISPENSER
- 3m:36863
- rubix:80337359
- manufacturer :7100173136
- ean:00051131368637
- Delivery usually within ( 13 ) days
- Width:120.65 mm
£ 86.80 excl. VAT
/ Each
3M AG2 L2 ACCUGLIDE 2+ TAPING HEAD 50MM
- 3m:K13B
- rubix:105A2582
- manufacturer :7000049166
- ean:00048011580937
- Delivery usually within ( 19 ) days
- Width:48 mm
£ 561.91 excl. VAT
/ Each
3M AG2 U2 ACCUGLIDE 2+ TAPING HEAD 50MM UPPER
- 3m:K13T
- rubix:116A8449
- manufacturer :7000001319
- ean:00048011580920
- Delivery usually within ( 19 ) days
- Width:48 mm
£ 564.73 excl. VAT
/ Each
SPARTEX 4007CL HAND CARTON SEALER 50MM CLUTCH RED PD712C
- spartex:UK-4007CL
- rubix:224A6540
- manufacturer :4007CL
- In stock: Next day delivery
£ 15.15 excl. VAT
/ Each
PROTON BD50 50MM DESK TAPE DISPENSER
- proton packaging:BD50
- rubix:80316849
- In stock: Next day delivery
£ 43.55 excl. VAT
/ Each
DRAPER EXPERT 19237 SOFT GRIP TAPE DISPENSER 50MM
- draper expert:19237
- rubix:208A2825
- manufacturer :19237
- Delivery usually within ( 7 ) days
£ 16.83 excl. VAT
/ Each

















