Tilt box kit 5 compartments (pack of 2) WxDxH: 600x142x168mm plastic / RAL 7016
Number of boxes | 5 |
---|---|
Colour | Grey |
Dimension (HxWxD) | 168 x 600 x 142 mm |
Number of boxes | 5 |
---|---|
Colour | Grey |
Dimension (HxWxD) | 168 x 600 x 142 mm |
Height | 168 mm |
Width | 600 mm |
Depth | 142 mm |
Delivery within 10-15 business days