Shelving / Racks / Storage bins
Filter Options
CATEGORIES
trays (195)
profiled shelving cubbie units (125)
industrial and warehouse shelving (64)
paper trays (55)
receptacle or collector trays (26)
Brand
armorgard
(5)
bott
(48)
bunker
(16)
centurion
(1)
draper
(12)
draper expert
(15)
facom
(3)
181 Product(s) with 465 variant(s):
SPARTEX 879759 GREY EURO STACKING CONTAINER 400X300 HEIGHT 220
- spartex:879759
- rubix:217A5112
- ean:3660338332692
- In stock: Next day delivery
- Volume:20 l
- Length:300 mm
- Width:400 mm
£ 10.64 excl. VAT
/ Each
SPARTEX 879765 GREY EURO STACKING CONTAINER 600X400 HEIGHT 320
- spartex:879765
- rubix:217A5117
- ean:3660338332753
- In stock: Next day delivery
- Volume:60 l
- Length:400 mm
- Width:600 mm
£ 20.88 excl. VAT
/ Each
SPARTEX 845596 PICK BINS (LXWXH) MM 225X150X125 CAP L 3 BLUE
- spartex:845596
- rubix:217A5089
- ean:3660338076886
- In stock: Next day delivery
- Volume:3 l
- Length:225 mm
- Width:150 mm
£ 3.23 excl. VAT
/ Each
SPARTEX MOD21CZAINT004 MODULBOX 2.1 STORAGE BIN
- spartex:7857853
- rubix:2580704
- In stock: Next day delivery
- Volume:4.3 l
- Length:230 mm
- Width:150 mm
£ 4.19 excl. VAT
/ Each
SPARTEX ECOMALCZAINT004 ECOBOX SMALL BLACK STORAGE BIN
- spartex:7857857
- rubix:2580700
- ean:3660338342646
- In stock: Next day delivery
- Volume:1.3 l
- Length:165 mm
- Width:110 mm
£ 1.12 excl. VAT
/ Each
SPARTEX 868043 18L GREY STACKABLE AND NESTABLE CONTAINER
- spartex:868043
- rubix:217A5073
- ean:3660338219238
- In stock: Next day delivery
- Volume:18 l
- Length:390 mm
- Width:287 mm
£ 12.32 excl. VAT
/ Each
SPARTEX 879766 GREY EURO LID 600X400 WITH HINGES
- spartex:879766
- rubix:217A5110
- ean:3660338332760
- In stock: Next day delivery
- Length:600 mm
- Width:400 mm
- Material:plastic
£ 9.83 excl. VAT
/ Each
SPARTEX ERG3SZAINT004 ERGOBOX 3 STORAGE BIN
- spartex:7857849
- rubix:2580722
- ean:3660338342561
- In stock: Next day delivery
- Volume:3 l
- Length:240 mm
- Width:170 mm
£ 2.42 excl. VAT
/ Each
SPARTEX 886186 GREY EURO STACKING CONTAINER 300X200X120
- spartex:886186
- rubix:256A2962
- ean:3660338396380
- Usually arrives within 14 working days
- Volume:5 l
- Length:200 mm
- Width:300 mm
£ 4.87 excl. VAT
/ Each
SPARTEX 879772 HEAVY BLACK PEHD PALLET 1000/4000KG 800X1200
- spartex:879772
- rubix:256A2961
- ean:3660338332791
- Usually arrives within 14 working days
- Payload:4000 kg
- Width:800 mm
- Height:150 mm
£ 45.10 excl. VAT
/ Each
SPARTEX 873177 G-RACK SIDE LATERAL PROTECTION P 1100 X H 400 MM
- spartex:873177
- rubix:386A7828
- ean:3660338268120
- Usually arrives within 14 working days
- Type:ladder side protection 1100x400
£ 307.76 excl. VAT
/ Each
BOTT PLASTIC BIN NO.4 BLUE PACK OF 12 13020417
- bott:13020417
- rubix:2535931
- ean:4025002469620
- In stock: Next day delivery
- Volume:10 l
- Length:207 mm
- Width:345 mm
£ 89.23 excl. VAT
/ Each
BOTT PLASTIC BIN NO.5 BLUE PACK OF 6 13020418
- bott:13020418
- rubix:2535935
- ean:4025002469668
- In stock: Next day delivery
- Volume:30 l
- Length:303 mm
- Width:485 mm
£ 88.70 excl. VAT
/ Each
BOTT PLASTIC BIN NO.3 RED PACK OF 24 13031038
- bott:13031038
- rubix:2535928
- ean:4025002852514
- In stock: Next day delivery
- Volume:3.5 l
- Length:145 mm
- Width:238 mm
£ 83.25 excl. VAT
/ Each
BOTT PLASTIC BIN NO.2 RED PACK OF 24 13031028
- bott:13031028
- rubix:2535924
- ean:4025002852507
- In stock: Next day delivery
- Volume:1 l
- Length:103 mm
- Width:163 mm
£ 37.66 excl. VAT
/ Each
FACOM BV.FC4S SEALED ROLLER TCHEST DRAWERS
- facom:BV.FC4S
- rubix:238A9907
- ean:3662424063718
- In stock: Next day delivery
- Weight:14 kg
£ 693.75 excl. VAT
/ Each
MAMMOTH MRS1060Z LIGHT DUTY RACKING 1800X1000X600 5 CHIPBOARD SHELVES
- gpc industries:MRS1060Z
- rubix:255A8380
- Delivery usually within ( 4 ) days
- Type:shelving
- Load per level:175 kg
- Number of levels:5
£ 145.59 excl. VAT
/ Each
MAMMOTH MRS1040Z LIGHT DUTY RACKING 1800X1000X400 5 CHIPBOARD SHELVES
- gpc industries:MRS1040Z
- rubix:255A8379
- Delivery usually within ( 4 ) days
- Type:shelving
- Load per level:175 kg
- Number of levels:5
£ 131.03 excl. VAT
/ Each
RAACO 105583 ROBUST POLYPROPYLENE TRANSPARENT INSERT 55 A7
- raaco:105583
- rubix:7751117
- ean:5733439105583
- Usually arrives within 14 working days
- Type:bucket 55 a7-1
£ 1.11 excl. VAT
/ Each
DRAPER 15086 6L DRIP TRAY
- draper:15086
- rubix:80979431
- manufacturer :15086
- Delivery usually within ( 7 ) days
- Type:draper 15086 6l drip tray
£ 5.33 excl. VAT
/ Each
DRAPER 89526 795X485X50MM 16.5L DRIP TRAY
- draper:89526
- rubix:382A8540
- manufacturer :89526
- ean:5010559895267
- Delivery usually within ( 7 ) days
- Type:draper 89526 795x485x50mm 16.5l drip tray
£ 19.76 excl. VAT
/ Each
DRAPER 89527 1055X485X50MM 22L DRIP TRAY
- draper:89527
- rubix:382A8541
- manufacturer :89527
- ean:5010559895274
- Delivery usually within ( 7 ) days
- Type:draper 89527 1055x485x50mm 22l drip tray
£ 25.09 excl. VAT
/ Each
FACOM DRAWER DIVIDERS JET2.16
- facom:JET2.16
- rubix:152A7689
- ean:3148517564060
- Delivery usually within ( 14 ) days
- Type:partitions for drawers
£ 45.73 excl. VAT
/ Each
RAACO 137461 36 DRAWER STEEL CABINET 936-01
- raaco:137461
- rubix:153013
- ean:5733439137461
- Usually arrives within 14 working days
- Number of boxes:36
- Colour:blue
- Height:417 mm
£ 83.78 excl. VAT
/ Each
24 items of 181



























