Bott
Filter Options
Categories
equipment (3145)
tools & metrology (180)
fluid transmission & flow technology (7)
protection, safety & hygiene (5)
welding (2)
1Brand
bott
(3339)
2,065 Product(s) with 3,339 variant(s):
BOTT PLASTIC BIN NO.5 BLUE PACK OF 6 13020418
- bott:13020418
- rubix:2535935
- ean:4025002469668
- In stock: Next day delivery
- Volume:30 l
- Length:303 mm
- Width:485 mm
£ 88.70 excl. VAT
/ Each
BOTT PLASTIC BIN NO.4 BLUE PACK OF 12 13020417
- bott:13020417
- rubix:2535931
- ean:4025002469620
- In stock: Next day delivery
- Volume:10 l
- Length:207 mm
- Width:345 mm
£ 89.23 excl. VAT
/ Each
BOTT PLASTIC BIN NO.3 RED PACK OF 24 13031038
- bott:13031038
- rubix:2535928
- ean:4025002852514
- In stock: Next day delivery
- Volume:3.5 l
- Length:145 mm
- Width:238 mm
£ 83.25 excl. VAT
/ Each
BOTT PLASTIC BIN NO.2 RED PACK OF 24 13031028
- bott:13031028
- rubix:2535924
- ean:4025002852507
- In stock: Next day delivery
- Volume:1 l
- Length:103 mm
- Width:163 mm
£ 37.66 excl. VAT
/ Each
BOTT DOUBLE HOOK 50MM PACK OF 5 14002039
- bott:14002039
- rubix:2000622
- ean:4025002160879
- In stock: Next day delivery
- Type:bott double hook 50mm pack of 5 14002039
£ 11.45 excl. VAT
/ Each
BOTT SINGLE TOOLCLIP 100MM 14001147 PACK OF 5
- bott:14001147
- rubix:4512362
- In stock: Next day delivery
- Type:bott single toolclip 100mm 14001147 pack of 5
£ 7.04 excl. VAT
/ Each
BOTT SINGLE HOOK 75MM PACK OF 5 14001104
- bott:14001104
- rubix:2000616
- In stock: Next day delivery
- Type:bott single hook 75mm pack of 5 14001104
£ 6.63 excl. VAT
/ Each
BOTT STORAGE TRAY 440 X 175MM 14014038.16
- bott:14014038.16
- rubix:2517323
- In stock: Next day delivery
- Type:bott storage tray 440 x 175mm 14014038.16
£ 18.22 excl. VAT
/ Each
BOTT SPRING CLIPS 19MM PACK OF 5 14013067
- bott:14013067
- rubix:2000627
- In stock: Next day delivery
- Type:single spring clip
£ 8.01 excl. VAT
/ Each
BOTT DOUBLE SPRING CLIPS 16MM PACK OF 5 14013081
- bott:14013081
- rubix:2517318
- In stock: Next day delivery
- Type:bott double spring clips 16mm pack of 5 14013081
£ 12.30 excl. VAT
/ Each
BOTT PERFORATED TOOL PANEL 1500 X 457MM 14025118.11
- bott:14025118.11
- rubix:4512371
- ean:4025002823736
- Delivery usually within ( 8 ) days
- Type:combination panel
- Height:457 mm
£ 60.51 excl. VAT
/ Each
BOTT CABLE HOOK 100MM PACK OF 5 14010023
- bott:14010023
- rubix:2517320
- Delivery usually within ( 11 ) days
- Type:bott cable hook 100mm pack of 5 14010023
£ 19.44 excl. VAT
/ Each
BOTT 16926267.19 VERSO SHELF CUPBOARD 1050 X550 X2000 +4 SHELVES
- bott:16926267.19
- rubix:214A7216
- ean:5039350113882
- Delivery usually within ( 16 ) days
- Number of doors:2
- Height:2000 mm
- Width:1050 mm
£ 675.95 excl. VAT
/ Each
BOTT TOOL PEG PERFO 50MM PACK OF 5 14001164
- bott:14001164
- rubix:80060861
- Delivery usually within ( 8 ) days
- Type:bott tool peg perfo 50mm pack of 5 14001164
£ 5.26 excl. VAT
/ Each
BOTT U HOLDER 75MM X 20MM - 5 PACK 14010019
- bott:14010019
- rubix:2000630
- Delivery usually within ( 8 ) days
- Type:u-holder
£ 13.11 excl. VAT
/ Each
BOTT VERSO 525 X 350 X 800MM HAZARDOUS SUBSTANCE CUPBOARD 16926790.12
- bott:16926790.12
- rubix:80353548
- Delivery usually within ( 16 ) days
- Number of doors:2
- Height:800 mm
- Width:525 mm
£ 218.07 excl. VAT
/ Each
BOTT CUBIO HGT ADJUST MBILE BENCH 2000MMX900MMX840-1140MM 41004144.16V
- bott:41004144.16V
- rubix:2599131
- Delivery usually within ( 16 ) days
- Height:1140 mm
- Width:2000 mm
- Depth:900 mm
£ 864.12 excl. VAT
/ Each
BOTT 16926457.11 CUPBOARD 800 X 550 X 2000 MM
- bott:16926457.11
- rubix:80353889
- Delivery usually within ( 16 ) days
- Type:bott 16926457.11 cupboard 800 x 550 x 2000 mm
- Height:2000 mm
£ 864.66 excl. VAT
/ Each
BOTT 75MM EXTENDED HOOK - 5 PACK 14001121
- bott:14001121
- rubix:4512411
- ean:4025002160947
- Delivery usually within ( 8 ) days
- Type:extended hook
£ 9.42 excl. VAT
/ Each
VERSO MINI WORKSHOP CUPBOARD WITH 3 DRAWERS
- bott:16926572.11
- rubix:45032528
- Delivery usually within ( 16 ) days
- Type:verso mini workshop cupboard with 3 drawers
- Height:2000 mm
£ 1,011.54 excl. VAT
/ Each
BOTT A4 DOCUMENT HOLDER 14014009.16
- bott:14014009.16
- rubix:80014020
- Delivery usually within ( 8 ) days
- Type:perfo a4 document holder
£ 13.74 excl. VAT
/ Each
BOTT VERSO ECONOMY WALL CUPBOARD 525X350X600MM & 1 SHELF 16929001.11
- bott:16929001.11
- rubix:80350754
- Delivery usually within ( 16 ) days
- Number of doors:1
- Height:600 mm
- Width:525 mm
£ 148.45 excl. VAT
/ Each
BOTT 16926038.11 2 SHELF 525 X 550 X 800 60KG EDL
- bott:16926038.11
- rubix:80372013
- Delivery usually within ( 16 ) days
- Number of doors:1
- Height:800 mm
- Width:525 mm
£ 263.15 excl. VAT
/ Each
BOTT VERSO TFT COMPUTER UNIT 650X550X1650H
- bott:16928001.11
- rubix:45032523
- Delivery usually within ( 16 ) days
- Height:1650 mm
- Width:650 mm
- Depth:550 mm
£ 551.01 excl. VAT
/ Each
24 items of 2065























