Trend
Filter Options
Categories
tools & metrology (3)
machining, cutting & drilling (1)
1Brand
trend
(4)
3 Product(s) with 4 variant(s):
TREND T46/01X1/4TC ROUTER T46/01 TC 1/4 SHANK
- trend:T46/01X1/4TC
- rubix:257116
- In stock: Next day delivery
- Bevel angle:90 °
£ 38.59 excl. VAT
/ Each
TREND DLB DIGITAL LEVEL BOX
- trend:DLB
- rubix:2585566
- In stock: Next day delivery
- Length:59 mm
£ 26.31 excl. VAT
/ Each
TREND DIGITAL ANGLE RULE WITH TWO 7 INCH 200MM STAINLESS STEEL RULES
- trend:DAR/200
- rubix:2585564
- Usually arrives within 14 working days
- Length:200 mm
£ 24.80 excl. VAT
/ Each



