TREND T46/01X1/4TC ROUTER T46/01 TC 1/4 SHANK


Trimming Cutter

References
trend:T46/01X1/4TC
rubix:257116
brand logo
brand logo
Technical specifications
Bevel angle90 °
See all Specifications

Product details : TREND T46/01X1/4TC ROUTER T46/01 TC 1/4 SHANK


Strengths

•Two flute Dnamic TCT tips, Ideal for worktop fitting for flush trimming edging laminates for a professional finish
•Bearing guide can be used with templates, ideal for pattern making or replicating components
•Shank for easy control in smaller routers with 'K'mark shank to ensure safe working practices
•Ultra durable Trend Dnamic carbide ensures optimum performance and lifespan in timber and abrasive wood based materials

Technical specifications


Attributes
Bevel angle90 °
Fastening diameter12.7 mm
Min. diameter12.7 mm
Show UNSPSC/ECL@SS
£ 31.01 excl. VAT
/ Each
£ 37.21 incl. VAT
  • In stock: Next day delivery