Disposable overall Tychem
Size | M |
---|---|
Main material | Other |
Type | Type 3-B, 4-B, 5-B and 6-B |
Category | 3 |
Colour | Orange |
Material | Non-woven fabric + polymeric coating + barrier film + polymeric coating. Substrate in Tyvek® with laminated film |
Packaging | Boxes of 25 and 100 articles for required size |
Grammage | 120 g/m² |
Delivery within 10-15 business days