Unilite Rechargeable LED Site Light

References
unilite:SLR-3000
Technical specifications
Luminance3000 lm
See all Specifications

Product details :


The SLR-3000 rechargeable LED site light is a powerful site light that exudes a strong white light. It offers an unrivalled light spread and power through 3000 lumen 30 W SMD LEDs. This is housed in a robust Polycarbonate for industrial strength. The power comes from a Lithium ion battery pack that can be easily removed and used as a USB power bank for charging your gadgets. The unit is then charged through a DC universal charger, with changeable UK, European and Australian/New Zealand adapters. The run time of this light is up to 6 hours as the dimming function can increase the battery runtime.

Strengths

Uses a 7.4v 6600 mAh Lithium-Ion rechargeable battery
Weight: 1.8kg
Anti-glare lens
Built to withstand harsh conditions
Removable battery
Dimming function: 100% and 50% brightness - located on the battery pack
Comes complete with a USB power bank function, which means you can charge other items whilst in the lamp is in use
Constructed from super-tough polycarbonate
Can be angled to adapt the beam onto a specific area
Rear located switch

Applications

Ideal for applications such as vehicle recovery, vehicle inspection, portable site lighting, construction groups, electricians and plumbers

Technical specifications


Attributes
Luminance3000 lm
Power30 W
Voltage7,4 V
Show UNSPSC/ECL@SS