Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
ROEBUCK VDE COMBINATION PLIERS 200MM
ROEBUCK VDE COMBINATION PLIERS 200MM
Vde combination plier with cutter
References
roebuck:
5073394
rubix:
2521466
ean:
3660338341717
Technical specifications
Nose shape
Universal
Length of noses
45
mm
Cutting capacity
2,8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK VDE COMBINATION PLIERS 200MM
Standard: DIN ISO 5746/ EN IEC 60900 Certified VDE/GS
Cutting capacity of up to 2.
8mm (medium wires).
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
Nose shape
Universal
Length of noses
45
mm
Cutting capacity
2,8
mm
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.76
excl. VAT
/
Each
£
42.91
incl. VAT
In stock: Next day delivery
Select variants (3)