Electrician's tools
Filter Options
Categories
insulated screwdrivers (310)
crimping pliers (138)
insulated pliers (104)
insulated socket (86)
wire stripping plier for electrician (55)
crimping cable terminals box (53)
set of insulated screwdrivers (48)
electrician's tools - accessories (39)
electrician's tool composition (38)
electrician's punch (29)
insulated tongue and groove pliers (19)
unsheathing tools (17)
control cabinet key (16)
voltage detector screwdriver (8)
needle, wire puller (6)
set of insulated pliers (6)
stripping pliers (3)
electrician's knife (2)
sleeving pliers (2)
Brand
abb
(1)
bahco
(134)
cembre
(5)
draper
(29)
draper expert
(5)
eclipse
(1)
emitex
(3)
622 Product(s) with 979 variant(s):
ROEBUCK 845349 UNIVERSAL DISTRIBUTION CABINET KEY
- roebuck:845349
- rubix:209A8034
- ean:3660338076039
- In stock: Next day delivery
- Type of key:universal
- Number of keys:5
£ 42.16 excl. VAT
/ Each
ROEBUCK SCREWDRIVERS INSULATED 1000V SET 6 PIECE 826579
- roebuck:826579
- rubix:209A7471
- ean:3660338046438
- In stock: Next day delivery
- Number of elements:6
£ 44.82 excl. VAT
/ Each
ROEBUCK VDE COMBINATION PLIERS 180MM
- Superseded Ref:840510
- roebuck:5073393
- rubix:2521465
- ean:3660338341700
- In stock: Next day delivery
- Nose shape:universal
- Cutting capacity:2.8 mm
- Length:180 mm
£ 33.35 excl. VAT
/ Each
ROEBUCK SLOTHEAD SCREWDRIVER INSULATED 1000V 2.5MM 880437
- Superseded Ref:6071596
- roebuck:880437
- rubix:209A7962
- ean:3660338338427
- In stock: Next day delivery
- Imprint:flat
- Blade length:75 mm
- Imprint size:2.5
£ 6.33 excl. VAT
/ Each
ROEBUCK POZIDRIV SCREWDRIVER INSULATED 1000V PZ2 880444
- Superseded Ref:7770667
- roebuck:880444
- rubix:209A7969
- ean:3660338338496
- In stock: Next day delivery
- Imprint:pozidriv
- Blade length:100 mm
- Imprint size:pz2
£ 10.80 excl. VAT
/ Each
ROEBUCK 01870 SLOTTED TERMINAL SCREWDRIVER 100MM X 3 X 0.5
- roebuck:3974795
- rubix:2016386
- ean:3660338394911
- In stock: Next day delivery
- Imprint:flat
- Blade length:100 mm
- Imprint size:3
£ 8.28 excl. VAT
/ Each
ROEBUCK VDE WATERPUMP PLIERS CV BOX JOINT 240MM
- Superseded Ref:7770639
- roebuck:6836160
- rubix:2525369
- ean:3660338342318
- In stock: Next day delivery
- Length:250 mm
- Opening capacity:38 mm
- Number of positions:7
£ 32.29 excl. VAT
/ Each
ROEBUCK PHILLIPS SCREWDRIVER, INSULATED 1000V DIMENSIONS PH 1 826505
- Superseded Ref:7770668
- roebuck:826505
- rubix:209A7911
- ean:3660338046568
- In stock: Next day delivery
- Imprint:phillips
- Blade length:80 mm
- Imprint size:ph1
£ 10.04 excl. VAT
/ Each
ROEBUCK 845353 UNIVERSAL INTERVENTION CABINET KEY
- roebuck:845353
- rubix:209A8035
- ean:3660338076046
- In stock: Next day delivery
- Type of key:universal
- Number of keys:5
£ 36.58 excl. VAT
/ Each
"ROEBUCK 00011 6""/150MM COMBINATION PLIERS"
- roebuck:7770630
- rubix:2016369
- ean:3660338518461
- In stock: Next day delivery
- Nose shape:universal
- Cutting capacity:11 mm
- Length:160 mm
£ 42.12 excl. VAT
/ Each
"ROEBUCK 00061 8""/200MM SNIPE NOSE PLIERS"
- roebuck:7770634
- rubix:2016373
- ean:3660338518508
- In stock: Next day delivery
- Nose shape:half-round
- Cutting capacity:14 mm
- Length:200 mm
£ 48.32 excl. VAT
/ Each
ROEBUCK 847774 COMPACT UNIVERSAL CABINET KEY
- roebuck:847774
- rubix:209A8037
- ean:3660338088780
- In stock: Next day delivery
- Type of key:universal
- Number of keys:9
£ 87.80 excl. VAT
/ Each
ROEBUCK 01875 SLOTTED SCREWDRIVER 75MM X 4 X 0.8
- roebuck:6302942
- rubix:2016387
- ean:3660338394935
- In stock: Next day delivery
- Imprint:flat
- Blade length:75 mm
- Imprint size:4
£ 13.83 excl. VAT
/ Each
ROEBUCK SHEATH STRIPPER WITH HOOKED BLADE 840491
- roebuck:840491
- rubix:209A7494
- ean:3660338061691
- In stock: Next day delivery
- Max capacity for cable:28 mm
- Weight:80 g
£ 18.49 excl. VAT
/ Each
ROEBUCK 01980 POZIDRIV SCREWDRIVER 75MM X 5 X NO.1
- roebuck:7770666
- rubix:2016398
- ean:3660338518805
- In stock: Next day delivery
- Imprint:pozidriv
- Blade length:75 mm
- Imprint size:pz1
£ 15.96 excl. VAT
/ Each
ROEBUCK VDE BENT SNIPE NOSE PLIERS 200MM
- Superseded Ref:7770635
- roebuck:5073397
- rubix:2521469
- ean:3660338341748
- In stock: Next day delivery
- Nose shape:half-round
- Cutting capacity:1.8 mm
- Length:200 mm
£ 31.29 excl. VAT
/ Each
ROEBUCK SO EASY MULTIGRIP INSULA1000 V PLIER NG BI-MAT 250 MM 880594
- Superseded Ref:6836161
- roebuck:880594
- rubix:209A8280
- ean:3660338339578
- In stock: Next day delivery
- Length:250 mm
- Opening capacity:50 mm
- Number of positions:25
£ 51.27 excl. VAT
/ Each
ROEBUCK CRIMPING SET 860239
- roebuck:860239
- rubix:209A7869
- ean:3660338151958
- In stock: Next day delivery
- Number of elements:415
£ 105.09 excl. VAT
/ Each
ROEBUCK CRIMPING SET PLIERS AND INSULATED LUGS
- roebuck:860247
- rubix:211A0662
- ean:3660338151996
- In stock: Next day delivery
- Number of elements:415
£ 158.07 excl. VAT
/ Each
ROEBUCK VDE WIRE STRIPPING PLIERS 160MM
- Superseded Ref:6530553
- roebuck:5074205
- rubix:2521477
- ean:3660338341823
- In stock: Next day delivery
- Wire diameter:5 mm
- Weight:140 g
- Length:160 mm
£ 44.98 excl. VAT
/ Each
ROEBUCK SHEATH STRIPPER 840493
- roebuck:840493
- rubix:209A7512
- ean:3660338061707
- In stock: Next day delivery
- Max capacity for cable:28 mm
- Weight:75 g
£ 16.75 excl. VAT
/ Each
ROEBUCK 01940 SLOTTED SCREWDRIVER 150MM X 8 X 1.2
- roebuck:7770664
- rubix:2016394
- ean:3660338518782
- In stock: Next day delivery
- Imprint:flat
- Blade length:150 mm
- Imprint size:8
£ 19.74 excl. VAT
/ Each
ROEBUCK CRIMPING PLIERS FOR WIRE END FERRULES 140MM
- roebuck:6836163
- rubix:2525372
- ean:3660338342349
- In stock: Next day delivery
- Length:140 mm
- Min. crimping capacity:0.25 mm²
- Max. crimping capacity:2.5 mm²
£ 28.56 excl. VAT
/ Each
"ROEBUCK 00111 7""/180MM DIAGONAL CUTTING PLIERS"
- roebuck:6530538
- rubix:2016376
- ean:3660338395024
- In stock: Next day delivery
- Nose shape:diagonal
- Cutting capacity:25 mm
- Length:180 mm
£ 52.65 excl. VAT
/ Each
24 items of 622























