Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
ROEBUCK VDE SNIPE NOSE PLIERS 200MM
ROEBUCK VDE SNIPE NOSE PLIERS 200MM
Vde radio/telephone plier with straight cutter
References
roebuck:
5073396
rubix:
2521468
ean:
3660338341731
Technical specifications
Nose shape
Half-round
Length of noses
77
mm
Cutting capacity
1,8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK VDE SNIPE NOSE PLIERS 200MM
Standard: DIN ISO 5745/ EN IEC 60900 Certified VDE/GS
Cutting capacity cables / steel wire: 1,8 mm.
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
Nose shape
Half-round
Length of noses
77
mm
Cutting capacity
1,8
mm
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.78
excl. VAT
/
Each
£
29.74
incl. VAT
In stock: Next day delivery
Select variants (2)