LEGRIS SEALING WASHER 0138 06 00


Washer Copper 138

References
parker legris:0138 06 00
rubix:120A0163
ean:0820099118734
0138 - COPPER WASHERS
Technical specifications
Interior diameter6.2 mm
Exterior diameter9.9 mm

Product details : LEGRIS SEALING WASHER 0138 06 00


Ensures optimum sealing of connection.
Available from 6 to 60 mm o.d..

Strengths

• Large Range & Flexibility
• A complete offer, from the simple adaptor to a modular manifold solution
• Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium
• Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium
• Stainless steel for corrosive environments
• BSPP, BSPT, NPT and metric threads• Performance
• Robust design
• Suitable for low to high pressure, depending on configuration and material
• Forged shapes for mechanical strength

Applications


• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities
• Wearing Apparel
• Food and Beverage
• Suitable for Corrosive and Non Corrosive Environments
• Suitable for High and Medium Pressure

Technical specifications


Attributes
Interior diameter6.2 mm
Exterior diameter9.9 mm
Show UNSPSC/ECL@SS
£ 0.15 excl. VAT
/ Each
£ 0.18 incl. VAT
  • Delivery within 10-15 business days