Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Washer - Standard mechanical element
WASHER M8
WASHER M8
Washers
References
wixroyd:
25000.W0108
rubix:
225762
Technical specifications
Exterior diameter
23
mm
Interior diameter
8.4
mm
Thickness
4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WASHER M8
Material Hardened (1200 - 1400n/mm
2
tensile strength). DIN 6340
Technical specifications
Attributes
Exterior diameter
23
mm
Interior diameter
8.4
mm
Thickness
4
mm
Model
25000
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.95
excl. VAT
/
Each
£
3.54
incl. VAT
Delivery within 10-15 business days