Workpieces clamping
Filter Options
Categories
standard mechanical elements (633)
manual clamping chucks for auto-drilling (309)
mechanical chucks (16)
hydraulic chucks (6)
vacuum clamping (1)
Brand
3m
(2)
bahco
(278)
draper
(14)
draper expert
(5)
eclipse
(2)
eclipse magnetics
(35)
facom
(3)
722 Product(s) with 965 variant(s):
SPARTEX TOGGLE CLAMP MH2UB
- spartex:6477230
- rubix:130021
- ean:3660338517921
- In stock: Next day delivery
- Clamping force:0.54 kN
£ 47.92 excl. VAT
/ Each
SPARTEX HORIZONTAL HOOK CLAMPS
- spartex:6063661
- rubix:2021827
- ean:3660338517839
- Usually arrives within 14 working days
- Clamping force:1.77 kN
£ 37.79 excl. VAT
/ Each
SPARTEX NOSE MOUNTED PLUNGER CP16
- spartex:7604921
- rubix:2021818
- ean:3660338518270
- Usually arrives within 14 working days
- Clamping force:1.18 kN
£ 21.07 excl. VAT
/ Each
SPARTEX TOGGLE CLAMP MG7UB
- spartex:6649590
- rubix:130000B
- ean:3660338518027
- Usually arrives within 14 working days
- Clamping force:0.86 kN
£ 35.76 excl. VAT
/ Each
PIAB-9904035 VACUUM PUMP
- piab:9904035
- rubix:81226516
- manufacturer :9904035
- Usually arrives within 14 working days
- Weight:0.72 kg
£ 867.96 excl. VAT
/ Each
GISS 210312EU 828BH SHALLOW POT MAGNET 38 X 11MM
- roebuck:4971892
- rubix:210312
- In stock: Next day delivery
- Force:127.5 N
- Length:10.35 mm
£ 21.02 excl. VAT
/ Each
FESTO 209407 KNURLED NUT M 8X0,75 FUER D03
- festo:209407
- rubix:132A1778
- manufacturer :209407
- Delivery usually within ( 2 ) days
- Capacity:8 mm
- Diameter:8 mm
£ 1.08 excl. VAT
/ Each
3M BUMPON PROTECTIVE PRODUCTS SJ5012 BLACK 3000 PER CASE
- 3m:22620
- rubix:395A4713
- manufacturer :7000001884
- ean:0021200184383
- Delivery usually within ( 13 ) days
- Model:sj5012
£ 274.72 excl. VAT
/ Each
3M BUMPON PROTECTIVE PRODUCTS SJ5303 CLEAR 3000 PER CASE
- 3m:7000001894
- rubix:395A4751
- manufacturer :7000001894
- Delivery usually within ( 13 ) days
- Model:sj5303
£ 282.95 excl. VAT
/ Each
STANLEY 1-68-949 POZIDRIV BIT 2PZ X 25MM PK25
- stanley:1-68-949
- rubix:88063015
- ean:3253561689499
- In stock: Next day delivery
- Height:25 mm
- Model:pozidriv
£ 20.96 excl. VAT
/ Each
SCHNEIDER ILLUMINATED PUSHBUTT ZB4BW363
- schneider electric:ZB4BW363
- rubix:153A9939
- ean:3389110889833
- In stock: Next day delivery
- Length:29 mm
£ 8.51 excl. VAT
/ Each
SCHNEIDER DBLE HD P BUTTON LED ZB4BW7L3741
- schneider electric:ZB4BW7L3741
- rubix:154A2702
- ean:3389119043779
- In stock: Next day delivery
- Length:50 mm
£ 18.62 excl. VAT
/ Each
BAHCO 59S/150T30-2P 2XBITS T30 150MM 1/4 STANDARD
- bahco:59S/150T30-2P
- rubix:401A7094
- ean:7314150260614
- In stock: Next day delivery
- Height:150 mm
- Model:59s
£ 21.98 excl. VAT
/ Each
STANLEY 0-83-035 150MM/6 G CLAMP
- stanley:0-83-035
- rubix:80036273
- ean:3253560830359
- In stock: Next day delivery
- Clamping diameter:150 mm
£ 15.81 excl. VAT
/ Each
DRAPER 34065 SQUARE ENGINEERS 6
- draper:34065
- rubix:4520939
- manufacturer :34065
- Delivery usually within ( 7 ) days
- Material:steel
£ 21.26 excl. VAT
/ Each
DRAPER 63494 LONG REACH HOOK AND PICK SET IN INSERT TRAY 6PCS
- draper:63494
- rubix:260A6716
- manufacturer :63494
- Delivery usually within ( 7 ) days
- Material:chrome steel
£ 15.91 excl. VAT
/ Each
DRAPER 34702 150MM COMBINATION SQUARE
- draper:34702
- rubix:382A1349
- manufacturer :34702
- ean:5010559347025
- Delivery usually within ( 7 ) days
- Material:aluminium
£ 12.33 excl. VAT
/ Each
DRAPER 34049 100MM ENGINEERS SQUARE 41
- draper:34049
- rubix:80057098
- manufacturer :34049
- Delivery usually within ( 7 ) days
- Material:steel
£ 15.75 excl. VAT
/ Each
DRAPER 89714 FRAMING SQUARE 400X600MM
- draper:89714
- rubix:80139201
- manufacturer :89714
- Delivery usually within ( 7 ) days
- Material:steel
£ 8.58 excl. VAT
/ Each
SCHNEIDER BUTTON ILLUMINATED RED PROJECTING ZB4 BW143
- schneider electric:ZB4BW143
- rubix:202A3190
- ean:3389110889864
- Delivery usually within ( 10 ) days
- Length:29 mm
£ 10.38 excl. VAT
/ Each
DRAPER 31023 TOOLS 24MM RATCHET SPANNER
- draper:31023
- rubix:228A3322
- manufacturer :31023
- Delivery usually within ( 7 ) days
- Type:draper 31023 tools 24mm ratchet spanner
£ 12.26 excl. VAT
/ Each
BAHCO 59S/PH2-30P 30 BITS PH2 25MM 1/4 STANDARD
- bahco:59S/PH2-30P
- rubix:401A7479
- ean:7314150200818
- Delivery usually within ( 14 ) days
- Height:25 mm
- Model:59s/ph2-30p
£ 17.93 excl. VAT
/ Each
ROHM 111595 DRILLING MACHINE VICE BOF-2 728-02
- röhm:111595
- rubix:80139599
- ean:4019208039428
- Usually arrives within 14 working days
- Width of jaws:110 mm
- Clamping diameter:130 mm
- Width:72.5 mm
£ 437.25 excl. VAT
/ Each
SANDVIK 5513 020-09 COUNTERSUNK HEAD SCREW 5763167
- sandvik coromant:5513 020-09
- rubix:201438
- manufacturer :5763167
- Usually arrives within 14 working days
- Material:steel
£ 3.14 excl. VAT
/ Each
24 items of 722





























