Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
MIG/MAG wire support metals
SPARTEX 880064 MIG/MAG WIRE STEEL G3SI DIA 1 00 5KG PLASTIC COIL
SPARTEX 880064 MIG/MAG WIRE STEEL G3SI DIA 1 00 5KG PLASTIC COIL
Welding wire mig steel g3si1 (sg2) 5
References
spartex:
880064
rubix:
217A2418
ean:
3660338335211
Technical specifications
Diameter
1
mm
Packaging
5
kg
Standard
E71T8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 880064 MIG/MAG WIRE STEEL G3SI DIA 1 00 5KG PLASTIC COIL
Welding wire mig steel g3si1 (sg2) 5 5 kg Plastic Reel. Diameter 200 mm
Technical specifications
Attributes
Diameter
1
mm
Packaging
5
kg
Standard
E71T8
Type
Soldering wire
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.73
excl. VAT
/
Each
£
4.48
incl. VAT
Sold out