Filter Options
Categories
  • electrode - filler metals (97)
  • mig/mag wire support metals (37)
  • tig wire support metals (15)
  • soldering points (12)
  • flame support metals (4)
  • gouging tool (3)
  • Brand
  • draper
    (9)
  • esab
    (61)
  • johnson matthey
    (4)
  • murex
    (7)
  • parweld
    (6)
  • spartex
    (51)
  • weldability-sif
    (30)
  • 126 Product(s) with 168 variant(s):

    Relevance
    brand logobrand logo
    • In stock: Next day delivery
    • Diameter:2.5 mm
    • Packaging:1 kg
    • Standard:ISO 2560-A-NORM: E 38 ZB 12 H10
    £ 14.62 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Diameter:2.5 mm
    • Packaging:1 kg
    • Standard:ISO 1071-NORM: E C NIFE-CI 3
    £ 139.34 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 867849 40% SILVER COATED RODS DIAM 2 10UNITS

    • spartex:867849
    • rubix:217A2355
    • ean:3660338217616
    • In stock: Next day delivery
    • Type:coated silver
    • Diameter:2 mm
    • Packaging:0.2 kg
    £ 351.10 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 853724 ELECTRODE 316L SS DIM 2.5X350 CASE 47

    • spartex:853724
    • rubix:217A2370
    • ean:3660338097485
    • In stock: Next day delivery
    • Diameter:2.5 mm
    • Packaging:1 kg
    • Standard:ISO 3581-A-NORM: E 19 12 3 LR 32
    £ 37.90 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 856140 RUTILE STEEL ASPECT ELECTRODE 3.2 X 350 CASE 94

    • spartex:856140
    • rubix:217A2430
    • ean:3660338114373
    • In stock: Next day delivery
    • Diameter:3.2 mm
    • Packaging:3 kg
    • Standard:ISO 2560-A-NORM: E 38 ZB 12 H10
    £ 34.35 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 853728 HIGH SAFETY ELECTRODE REPAIR DIM 2.5 X 300 CASE 54

    • spartex:853728
    • rubix:217A2391
    • ean:3660338097515
    • In stock: Next day delivery
    • Diameter:2.5 mm
    • Packaging:1 kg
    • Standard:ISO 14172-NORM: E29 9 R 32
    £ 63.99 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 867857 GAS RODS DIAM 2,4

    • spartex:867857
    • rubix:217A2384
    • ean:3660338217661
    • Usually arrives within 14 working days
    • Type:flashlight steel
    • Diameter:2.4 mm
    • Packaging:5 kg
    £ 29.02 excl. VAT
    / Each
    brand logobrand logo

    GISS 855152 FILLER METALS TIG 2,0 330 MM LONG 316L S STEEL PK40

    • spartex:855152
    • rubix:217A2379
    • ean:3660338106286
    • Usually arrives within 14 working days
    • Diameter:2 mm
    • Packaging:0.34 kg
    • Standard:EN 12072 ? W19.12.3 L / DIN 8556 ? X2CRNIMO19.12 / AWS A5.9 ? ER316L
    £ 17.73 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 884441 ALUMINIUM ELECTRODE DIM 2.5 X 350 18UNITS

    • spartex:884441
    • rubix:217A2356
    • ean:3660338378546
    • Usually arrives within 14 working days
    • Diameter:2.5 mm
    • Packaging:0.14 kg
    • Standard:AWS A5.3 : E4043 DIN 1732 : EL-AISI5
    £ 27.98 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 867840 COPPER PHOSPHORUS RODS DIAM 2 36UNITS

    • spartex:867840
    • rubix:217A2367
    • ean:3660338217555
    • Usually arrives within 14 working days
    • Type:copper phosphorus
    • Diameter:2 mm
    • Packaging:0.5 kg
    £ 29.17 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 867843 BRASS COATED RODS DIAM 3 32UNITS

    • spartex:867843
    • rubix:217A2359
    • ean:3660338217579
    • Usually arrives within 14 working days
    • Type:coated brass
    • Diameter:3 mm
    • Packaging:0.5 kg
    £ 19.50 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 853736 HARD FACING ELECTRODE DIM 2.5 X 350 CASE 32

    • spartex:853736
    • rubix:217A2386
    • ean:3660338097577
    • Usually arrives within 14 working days
    • Diameter:2.5 mm
    • Packaging:1 kg
    • Standard:DIN 8555 : E10-UM-60-GRPZ
    £ 21.41 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 867851 COPPER PHOSPHORUS WITH 2% SILVER DIAM 2 36UNITS

    • spartex:867851
    • rubix:217A2368
    • ean:3660338217623
    • Usually arrives within 14 working days
    • Type:copper phosphorus 2% silver
    • Diameter:2 mm
    • Packaging:0.5 kg
    £ 86.28 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Diameter:2.5 mm
    • Standard:ISO 2560-A-NORM: E 42 0 RC 11
    £ 46.09 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 860198 MIG/MAG WIRE 1 REEL STEEL G3SI1 (SG2) DIA MM 0,80

    • spartex:860198
    • rubix:217A2411
    • ean:3660338151651
    • Usually arrives within 14 working days
    • Diameter:0.8 mm
    • Packaging:15 kg
    £ 88.65 excl. VAT
    / 15 pieces
    brand logobrand logo

    SPARTEX 896417 MIG/MAG WIRE REELS STEEL G3SI1 (SG2) DIA 1MM 250KG

    • spartex:896417
    • rubix:278A5577
    • ean:3660338487590
    • Usually arrives within 14 working days
    • Diameter:1 mm
    • Packaging:250 kg
    £ 2.13 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 887667 TIG FILLET RODS STEEL 316L DIAMETER MM 1.0

    • spartex:887667
    • rubix:278A5571
    • ean:3660338410598
    • Usually arrives within 14 working days
    • Diameter:1 mm
    • Standard:AWS A5.10 - NF EN ISO 14343
    £ 18.40 excl. VAT
    / Each
    brand logobrand logo

    3.2X350MM FSAR-MOR OK46.00 WELDING RODS (567 PER CARTON)

    • esab:4600323200
    • rubix:80039498
    • ean:7330129237074
    • In stock: Next day delivery
    • Diameter:3.2 mm
    • Packaging:2.9 kg
    • Standard:E6013, EN ISO 2560-A
    £ 351.30 excl. VAT
    / Each
    brand logobrand logo

    WELDABILIT RO211625 ROD TIG 1.6MM X 2.5KG 316L

    • weldability-sif:RO211625
    • rubix:8028656
    • In stock: Next day delivery
    • Diameter:1.6 mm
    • Packaging:2.5 kg
    • Standard:EN ISO 14343-B 316L (19 12 3 L)
    £ 75.98 excl. VAT
    / Each
    brand logobrand logo

    WELDABILIT RO211025 ROD TIG 1.0MM X 2.5KG 316L

    • weldability-sif:RO211025
    • rubix:8028630
    • In stock: Next day delivery
    • Diameter:1 mm
    • Packaging:2.5 kg
    • Standard:EN ISO 14343-B 316L (19 12 3 L)
    £ 81.53 excl. VAT
    / Each
    brand logobrand logo

    WELDABILIT RO111650 SIFBRONZE SIFSTEEL NO.11 1.6MM 5KG

    • weldability-sif:RO111650
    • rubix:2000474
    • In stock: Next day delivery
    • Diameter:1.6 mm
    • Packaging:5 kg
    • Standard:BS EN 12536 : 2000 OI
    £ 45.52 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 30644 FLUX CORED MIG WIRE 0.8MMX450G

    • draper:30644
    • rubix:382A0662
    • manufacturer :30644
    • ean:5059482004612
    • Delivery usually within ( 7 ) days
    • Diameter:0.8 mm
    • Packaging:0.45 kg
    • Material:mild steel
    £ 9.94 excl. VAT
    / Each
    brand logobrand logo

    DRAPER 29780 MILD STEEL MIG WIRE 1.0MMX15KG

    • draper:29780
    • rubix:382A0571
    • manufacturer :29780
    • ean:5059482004582
    • Delivery usually within ( 7 ) days
    • Diameter:1 mm
    • Packaging:15 kg
    • Material:copper coated mild steel
    £ 106.50 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Diameter:2.4 mm
    • Packaging:1 kg
    • Standard:EN ISO 18273 S AL 4043A (ALSI5)
    £ 38.45 excl. VAT
    / Each
    24 items of 126