Support metals
Filter Options
CATEGORIES
electrode - filler metals (97)
mig/mag wire support metals (37)
tig wire support metals (15)
soldering points (12)
flame support metals (4)
gouging tool (1)
Brand
draper
(9)
esab
(61)
johnson matthey
(4)
murex
(7)
parweld
(4)
spartex
(51)
weldability-sif
(30)
124 Product(s) with 166 variant(s):
SPARTEX 853711 UNI STEEL ELECTRODE RUTILE DIM 2.5 X 350 3.5KG CASE 197
- spartex:853711
- rubix:217A2458
- ean:3660338097379
- In stock: Next day delivery
- Diameter:2.5 mm
- Packaging:3.5 kg
- Standard:ISO 2560-A-NORM: E 38 ZB 12 H10
£ 42.42 excl. VAT
/ Each
SPARTEX 853731 CAST IRON ELECTRODE TYPE REPAIR DIM 2.5 X 350 CASE 50
- spartex:853731
- rubix:217A2360
- ean:3660338097539
- In stock: Next day delivery
- Diameter:2.5 mm
- Packaging:1 kg
- Standard:ISO 1071-NORM: E C NIFE-CI 3
£ 139.34 excl. VAT
/ Each
SPARTEX 867849 40% SILVER COATED RODS DIAM 2 10UNITS
- spartex:867849
- rubix:217A2355
- ean:3660338217616
- In stock: Next day delivery
- Type:coated silver
- Diameter:2 mm
- Packaging:0.2 kg
£ 351.10 excl. VAT
/ Each
SPARTEX 853724 ELECTRODE 316L SS DIM 2.5X350 CASE 47
- spartex:853724
- rubix:217A2370
- ean:3660338097485
- In stock: Next day delivery
- Diameter:2.5 mm
- Packaging:1 kg
- Standard:ISO 3581-A-NORM: E 19 12 3 LR 32
£ 37.90 excl. VAT
/ Each
SPARTEX 856140 RUTILE STEEL ASPECT ELECTRODE 3.2 X 350 CASE 94
- spartex:856140
- rubix:217A2430
- ean:3660338114373
- In stock: Next day delivery
- Diameter:3.2 mm
- Packaging:3 kg
- Standard:ISO 2560-A-NORM: E 38 ZB 12 H10
£ 34.35 excl. VAT
/ Each
SPARTEX 853728 HIGH SAFETY ELECTRODE REPAIR DIM 2.5 X 300 CASE 54
- spartex:853728
- rubix:217A2391
- ean:3660338097515
- In stock: Next day delivery
- Diameter:2.5 mm
- Packaging:1 kg
- Standard:ISO 14172-NORM: E29 9 R 32
£ 63.99 excl. VAT
/ Each
SPARTEX 867857 GAS RODS DIAM 2,4
- spartex:867857
- rubix:217A2384
- ean:3660338217661
- Usually arrives within 14 working days
- Type:flashlight steel
- Diameter:2.4 mm
- Packaging:5 kg
£ 29.02 excl. VAT
/ Each
GISS 855152 FILLER METALS TIG 2,0 330 MM LONG 316L S STEEL PK40
- spartex:855152
- rubix:217A2379
- ean:3660338106286
- Usually arrives within 14 working days
- Diameter:2 mm
- Packaging:0.34 kg
- Standard:EN 12072 ? W19.12.3 L / DIN 8556 ? X2CRNIMO19.12 / AWS A5.9 ? ER316L
£ 17.73 excl. VAT
/ Each
SPARTEX 867843 BRASS COATED RODS DIAM 3 32UNITS
- spartex:867843
- rubix:217A2359
- ean:3660338217579
- Usually arrives within 14 working days
- Type:coated brass
- Diameter:3 mm
- Packaging:0.5 kg
£ 19.50 excl. VAT
/ Each
SPARTEX 853736 HARD FACING ELECTRODE DIM 2.5 X 350 CASE 32
- spartex:853736
- rubix:217A2386
- ean:3660338097577
- Usually arrives within 14 working days
- Diameter:2.5 mm
- Packaging:1 kg
- Standard:DIN 8555 : E10-UM-60-GRPZ
£ 21.41 excl. VAT
/ Each
SPARTEX 884441 ALUMINIUM ELECTRODE DIM 2.5 X 350 18UNITS
- spartex:884441
- rubix:217A2356
- ean:3660338378546
- Usually arrives within 14 working days
- Diameter:2.5 mm
- Packaging:0.14 kg
- Standard:AWS A5.3 : E4043 DIN 1732 : EL-AISI5
£ 27.98 excl. VAT
/ Each
SPARTEX 867840 COPPER PHOSPHORUS RODS DIAM 2 36UNITS
- spartex:867840
- rubix:217A2367
- ean:3660338217555
- Usually arrives within 14 working days
- Type:copper phosphorus
- Diameter:2 mm
- Packaging:0.5 kg
£ 29.17 excl. VAT
/ Each
SPARTEX 867851 COPPER PHOSPHORUS WITH 2% SILVER DIAM 2 36UNITS
- spartex:867851
- rubix:217A2368
- ean:3660338217623
- Usually arrives within 14 working days
- Type:copper phosphorus 2% silver
- Diameter:2 mm
- Packaging:0.5 kg
£ 86.28 excl. VAT
/ Each
SPARTEX 853718 ELECTRODE BASIC STEEL DOUBLE COATING 2.5 X 350 CASE 152
- spartex:853718
- rubix:217A2373
- ean:3660338097430
- In stock: Next day delivery
- Diameter:2.5 mm
- Standard:ISO 2560-A-NORM: E 42 0 RC 11
£ 46.09 excl. VAT
/ Each
SPARTEX 860198 MIG/MAG WIRE 1 REEL STEEL G3SI1 (SG2) DIA MM 0,80
- spartex:860198
- rubix:217A2411
- ean:3660338151651
- Usually arrives within 14 working days
- Diameter:0.8 mm
- Packaging:15 kg
£ 88.65 excl. VAT
/ 15 pieces
SPARTEX 896417 MIG/MAG WIRE REELS STEEL G3SI1 (SG2) DIA 1MM 250KG
- spartex:896417
- rubix:278A5577
- ean:3660338487590
- Usually arrives within 14 working days
- Diameter:1 mm
- Packaging:250 kg
£ 2.13 excl. VAT
/ Each
SPARTEX 887667 TIG FILLET RODS STEEL 316L DIAMETER MM 1.0
- spartex:887667
- rubix:278A5571
- ean:3660338410598
- Usually arrives within 14 working days
- Diameter:1 mm
- Standard:AWS A5.10 - NF EN ISO 14343
£ 18.40 excl. VAT
/ Each
3.2X350MM FSAR-MOR OK46.00 WELDING RODS (567 PER CARTON)
- esab:4600323200
- rubix:80039498
- ean:7330129237074
- In stock: Next day delivery
- Diameter:3.2 mm
- Packaging:2.9 kg
- Standard:E6013, EN ISO 2560-A
£ 351.30 excl. VAT
/ Each
WELDABILIT RO211625 ROD TIG 1.6MM X 2.5KG 316L
- weldability-sif:RO211625
- rubix:8028656
- In stock: Next day delivery
- Diameter:1.6 mm
- Packaging:2.5 kg
- Standard:EN ISO 14343-B 316L (19 12 3 L)
£ 75.98 excl. VAT
/ Each
WELDABILIT RO211025 ROD TIG 1.0MM X 2.5KG 316L
- weldability-sif:RO211025
- rubix:8028630
- In stock: Next day delivery
- Diameter:1 mm
- Packaging:2.5 kg
- Standard:EN ISO 14343-B 316L (19 12 3 L)
£ 81.53 excl. VAT
/ Each
WELDABILIT RO111650 SIFBRONZE SIFSTEEL NO.11 1.6MM 5KG
- weldability-sif:RO111650
- rubix:2000474
- In stock: Next day delivery
- Diameter:1.6 mm
- Packaging:5 kg
- Standard:BS EN 12536 : 2000 OI
£ 45.52 excl. VAT
/ Each
DRAPER 30644 FLUX CORED MIG WIRE 0.8MMX450G
- draper:30644
- rubix:382A0662
- manufacturer :30644
- ean:5059482004612
- Delivery usually within ( 7 ) days
- Diameter:0.8 mm
- Packaging:0.45 kg
- Material:mild steel
£ 9.94 excl. VAT
/ Each
DRAPER 29780 MILD STEEL MIG WIRE 1.0MMX15KG
- draper:29780
- rubix:382A0571
- manufacturer :29780
- ean:5059482004582
- Delivery usually within ( 7 ) days
- Diameter:1 mm
- Packaging:15 kg
- Material:copper coated mild steel
£ 106.50 excl. VAT
/ Each
WELDABILIT RO152401 SIFALUMINIUM NO15 RODS 2.4MM DIA 1KG PACK
- weldability-sif:RO152401
- rubix:8027919
- Usually arrives within 14 working days
- Diameter:2.4 mm
- Packaging:1 kg
- Standard:EN ISO 18273 S AL 4043A (ALSI5)
£ 38.45 excl. VAT
/ Each
24 items of 124
















