Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,804)
Mechanical Power Transmission
(50,188)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,690)
Protection, Safety & Hygiene
(17,030)
Equipment
(8,326)
Fasteners, Adhesives & Tapes
(4,728)
Maintenance & Repairs
(1,904)
Welding
(824)
Clearance
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Ropes
Rope
SPARTEX 880557 WHITE POLYAMIDE HALYARD 5MM X 100M
SPARTEX 880557 WHITE POLYAMIDE HALYARD 5MM X 100M
8 plait white polyamide braid
References
spartex:
880557
rubix:
217A4779
ean:
3660338339295
Technical specifications
Length
100
m
Diameter
5
mm
Material
polyamide
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 880557 WHITE POLYAMIDE HALYARD 5MM X 100M
High tenacity polyamide braid dedicated to lifting
Anti-uv treatment. Packaged as a bobbin.
Technical specifications
Attributes
Length
100
m
Diameter
5
mm
Material
polyamide
Breaking strength
450
daN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.71
excl. VAT
/
Each
£
30.85
incl. VAT
Delivery within 10-15 business days
Select variants (8)