Filter Options
CATEGORIES
  • Rope (41)
  • Brand

    20 Product(s) with 41 variant(s):

    Relevance
    • spartex:880574
    • rubix:217A4702
    • ean:3660338339431
    • Length
      1 m
    • Diameter
      10 mm
    • Material
      Latex multi-stranded cores covered in PP multifilament
    £ 3.58 excl. VAT
    / Each
    • In stock: Next day delivery

    • ttc:PPR8220
    • rubix:2583067
    • Length
      220 m
    • Diameter
      8 mm
    • Material
      Polypropylene
    £ 21.45 excl. VAT
    / Each
    • In stock: Next day delivery

    • ttc:PPR12220
    • rubix:2583069
    • Length
      220 m
    • Diameter
      12 mm
    • Material
      Polypropylene
    £ 44.49 excl. VAT
    / Each
    • In stock: Next day delivery

    • ttc:PPR10220
    • rubix:2583068
    • Length
      220 m
    • Diameter
      10 mm
    • Material
      Polypropylene
    £ 31.26 excl. VAT
    / Each
    • In stock: Next day delivery

    • ttc:PPR1030
    • rubix:2583064
    • Length
      30 m
    • Diameter
      10 mm
    • Material
      Polypropylene
    £ 11.21 excl. VAT
    / Each
    • In stock: Next day delivery

    • ttc:PPR1215
    • rubix:2583065
    • Length
      15 m
    • Diameter
      12 mm
    • Material
      Polypropylene
    £ 7.18 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:880576
    • rubix:217A4773
    • ean:3660338339448
    • Length
      450 m
    • Diameter
      3 mm
    • Material
      Natural fiber
    £ 29.96 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:880560
    • rubix:217A4774
    • ean:3660338339325
    • Length
      100 m
    • Diameter
      10 mm
    • Material
      polyamide
    £ 107.06 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:880571
    • rubix:217A4704
    • ean:3660338339417
    • Length
      100 m
    • Diameter
      8 mm
    • Material
      Latex multi-stranded cores covered in PP multifilament anti-UV treated.
    £ 109.77 excl. VAT
    / Each
    • In stock: Next day delivery

    • ttc:BC8100B
    • rubix:2583119
    • Length
      100 m
    • Diameter
      8 mm
    • Material
      Polypropylene
    £ 102.55 excl. VAT
    / Each
    • In stock: Next day delivery

    • ttc:PPR6220
    • rubix:2583066
    • Length
      220 m
    • Diameter
      6 mm
    • Material
      Polypropylene
    £ 23.60 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ttc:PPR630
    • rubix:2583062
    • Length
      30 m
    • Diameter
      6 mm
    • Material
      Polypropylene
    £ 4.13 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ttc:PPR830
    • rubix:2583063
    • Length
      30 m
    • Diameter
      8 mm
    • Material
      Polypropylene
    £ 5.91 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ttc:BC6100B
    • rubix:2583117
    • Length
      100 m
    • Diameter
      6 mm
    • Material
      Polypropylene
    £ 53.06 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:880565
    • rubix:217A4766
    • ean:3660338339363
    • Length
      100 m
    • Diameter
      10 mm
    • Material
      polypropylene
    £ 30.34 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ttc:PPR6220SPR
    • rubix:2583070
    • Length
      220 m
    • Diameter
      6 mm
    • Material
      Polypropylene
    £ 23.14 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ttc:BC1050B
    • rubix:2583120
    • Length
      50 m
    • Diameter
      10 mm
    • Material
      Polypropylene
    £ 86.05 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:880580
    • rubix:217A4785
    • ean:3660338339479
    • Length
      100 m
    • Diameter
      4 mm
    • Material
      Polypropylene
    £ 8.78 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:854811
    • rubix:217A4762
    • ean:3660338103674
    • Diameter
      2 mm
    • Material
      Cotton
    £ 14.07 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:880586
    • rubix:217A4764
    • ean:3660338339523
    • Length
      100 m
    • Diameter
      10 mm
    £ 146.05 excl. VAT
    / Each
    • Delivery within 10-15 business days