Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,388)
Mechanical Power Transmission
(110,935)
Fluid Transmission & Flow Technology
(101,374)
Tools & Metrology
(32,720)
Protection, Safety & Hygiene
(55,505)
Equipment
(10,045)
Fasteners, Adhesives & Tapes
(17,637)
Maintenance & Repairs
(5,528)
Welding
(1,013)
New Products
< Back
Rubix Categories
Zodion
Zodion
Filter Options
CATEGORIES
overload relay (2)
1
Brand
zodion
(2)
CONFIRM
2 Product(s) with 2 variant(s):
Relevance
zodion:
SS14
rubix:
234A9229
ZODION SS14 MINATURE PHOTOCELL (L)54 MM X (H)39 MM X (W)36 MM
Operational tension:
198/264 V
£
33.01
excl. VAT
/
Each
Delivery usually within (
3
) days
Add
zodion:
3052
rubix:
234A9227
ZODION 3052 SS4E PHOTO CELL HEAD (DIA)80 MM X (H)50 MM
Delivery usually within (
3
) days
Add