ZODION SS14 MINATURE PHOTOCELL (L)54 MM X (H)39 MM X (W)36 MM
Miniature Photocell
See technical informationReferences
Zodion:SS14
Rubix:234A9229

Product details : ZODION SS14 MINATURE PHOTOCELL (L)54 MM X (H)39 MM X (W)36 MM
SS14 Minature Photocell (L)54 mm x (H)39 mm x (W)36 mm
Technical specifications
Attributes
| Operational tension | 198/264 V |
|---|---|
| Mounting typ | lead wire |
| Min. temperature | -20 °C |
| Max. temperature | 75 °C |
Show UNSPSC/ECL@SS
£ 33.01 excl. VAT
/ Each
£ 39.61 incl. VAT
- Delivery usually within ( 3 ) days
