BAHCO 2058/S26-2 BIT SET WITH BIT RATCHET


1/4" Standard Bit and Socket Set for Slotted/Phillips/Pozidriv/TORX®/Hex Head Screw - 26 Pcs

References
bahco:2058/S26-2
rubix:118A5578
ean:7314151849283
Technical specifications
Number of elements26
ImprintMultiple imprint
See all Specifications

Product details : BAHCO 2058/S26-2 BIT SET WITH BIT RATCHET


Strengths

Faster turning of fastener from the ring end ratcheting action|Spare ratchet 2058-BR|Quick-release bit holder|Supplied in plastic case

Technical specifications


Attributes
Logistic Weight270 g
Number of elements26
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 32.77 excl. VAT
/ Each
£ 39.32 incl. VAT
  • In stock: Next day delivery